REMA

REMA Drum clamp CVA-0.5 load capacity 500kg

  • ERIKS:23795673
  • Manufacturer:8717365015014
Image 1
Save to list

€198.00/ pieceexcl. VAT

€239.58incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
500 kg
Max. size opening
17 mm
With quick-lock
Yes
Weight
1.6 kg