BAUER

BAUER Drum gripper 4P l

  • ERIKS:12965688
  • Manufacturer:4052462020153
Image 1
Barrel grip for plastic lid barrels, RAL 2000 orange

•    To lift and transport vertical barrels of various sizes
Sturdy steel construction with 4-point clamping system, unlocking occurs through the activation of the guide rod.
•    Surface
Painted RAL 2000 orange or galvanised, other colours on request

Save to list

€753.30/ pieceexcl. VAT

€911.49incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Lifting capacity
350 kg
Max. size opening
600 mm
Weight
10 kg