BAUER

BAUER Drum lifter 1x200l, painted

  • ERIKS:12965698
  • Manufacturer:4052462001558
Image 1
Barrel lifter, RAL 2000 orange

•    Safe and fast transport of filled barrels
Basic frame made of sturdy steel construction, for forklift or crane pick-up.
•Mechanisms
Galvanised gripping device with extremely high clamping force, gripper bar screwed together with basic frame, security against unintentional slipping.
Rubber stop to avoid damage to barrels.
•Surface
Painted RAL 2000 orange or galvanised, other colours on request


For filled 200 l steel or lid barrels, roll-wheel barrels and 220 l plastic ring barrels

Illustration shows version for 2 barrels (sample image).
Save to list

€2,029.05/ pieceexcl. VAT

€2,455.15incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Lifting capacity
800 kg
Weight
94 kg