BAUER

BAUER Drum twist pliers FWZ 200 l

  • ERIKS:12965696
  • Manufacturer:4052462020177
Image 1
Drum turning grip, RAL 2000 orange

•    For the vertical or horizontal lifting and transporting
Suitable for 60 / 200 l steel drums and lid drums Sturdy steel construction with scissor mechanism and winch to adjust tilting position. Replaceable rubber stop to avoid damage to barrels. Stop-lever to secure open position.
•    Surface
Painted RAL 2000 orange or galvanised, other colours on request

Save to list

€1,821.15/ pieceexcl. VAT

€2,203.59incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Lifting capacity
300 kg
Weight
5 kg