Products
Brands
About Eriks
Customer service
BE - English
Home
Barrel clamp CVA
Barrel clamp CVA
Log in to see your specific pricing.
Log in
Show in stock only
Lifting capacity [kg]
500
1
Max. size opening [mm]
17
1
With quick-lock
Yes
1
Log in to see your specific pricing.
Log in
1
of
Barrel clamp CVA
Product
Lifting capacity [kg]
Max. size opening [mm]
With quick-lock
Available
Price
excl. VAT
Product
Lifting capacity [kg]
Max. size opening [mm]
With quick-lock
Available
Price
excl. VAT
Drum clamp CVA-0.5 load capacity 500kg
500
17
Yes
€198.00
/
piece
Log in