BAUER

BAUER Drum lifter 2x200l with edge support, painted

  • ERIKS:12965704
  • Manufacturer:4052462001756
Image 1
Image 2
Image 1
Image 2
Barrel lifter, RAL 2000 orange

•    Safe and fast transport of filled barrels
Basic frame made of sturdy steel construction, for forklift or crane pick-up.
•Mechanisms
Galvanised gripping device with extremely high clamping force, gripper bar screwed together with basic frame, security against unintentional slipping.
Rubber stop to avoid damage to barrels.
•Surface
Painted RAL 2000 orange or galvanised, other colours on request


With wide barrel support, for filled 200 l steel or lid barrels, 220 l plastic-L-ring barrels and double L ring barrels

Illustration shows wide barrel support (example image).
Save to list

€3,844.80/ pieceexcl. VAT

€4,652.21incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Lifting capacity
1600 kg
Weight
139 kg