• 607
  • 361
  • 9
  • 18
  • 18
  • 3
  • 3
  • 259
  • 2
  • 4
  • 92
  • 8
  • 5
1019 Products showing for Solenoid valves
Product Image

ECONĀ® Pilot valve Namur 5/2 Type: 33580 Aluminium/NBR 230V AC Emergency manual operation: Yes IP65 (Electrical part) 1/4" (8)

  • Eriks:14793401
  • Size of air supply connection:1/4" BSP
  • Diameter air exhaust:1/4" BSP
  • Supply voltage:230V AC

€69.87/ pieceexcl. VAT

€84.54incl. VAT

84 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pilot valve Namur 3/2 (5/2) Type: 33580 Aluminium/NBR 24V DC Emergency manual operation: Yes IP65 (Electrical part) 1/4" (8)

  • Eriks:14793464
  • Size of air supply connection:1/4" BSP
  • Diameter air exhaust:1/4" BSP
  • Supply voltage:24V DC

€69.87/ pieceexcl. VAT

€84.54incl. VAT

321 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pilot valve Namur 5/2 Type: 33580 Aluminium/NBR 24V DC Emergency manual operation: Yes IP65 (Electrical part) 1/4" (8)

  • Eriks:14793400
  • Size of air supply connection:1/4" BSP
  • Diameter air exhaust:1/4" BSP
  • Supply voltage:24V DC

€69.87/ pieceexcl. VAT

€84.54incl. VAT

216 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pilot valve Namur 3/2 (5/2) Type: 33580 Aluminium/NBR 24V AC Emergency manual operation: Yes IP65 (Electrical part) 1/4" (8)

  • Eriks:14793463
  • Size of air supply connection:1/4" BSP
  • Diameter air exhaust:1/4" BSP
  • Supply voltage:24V AC

€69.87/ pieceexcl. VAT

€84.54incl. VAT

88 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Pilot valve Namur 3/2 (5/2) Type: 33580 Aluminium/NBR 230V AC Emergency manual operation: Yes IP65 (Electrical part) 1/4" (8)

  • Eriks:14793465
  • Size of air supply connection:1/4" BSP
  • Diameter air exhaust:1/4" BSP
  • Supply voltage:230V AC

€69.87/ pieceexcl. VAT

€84.54incl. VAT

75 In stock - Estimated delivery date 13/11/2026
Product Image

ASCO Solenoid valve 2/2 Type: 32000 Series: G256C104S1V00F1 Brass/FPM (FKM) Orifice: 2.4mm Normally closed (NC) 24V DC 1/4" BSPP(G)

  • Eriks:14335157
  • Manufacturer:G256C104S1V00F1
  • Size process connection:1/4" BSPP(G)
  • Orifice:2.4 mm
  • Kvs value:0.18 m³/h

€54.32/ pieceexcl. VAT

€65.73incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

ASCO Solenoid coil fig. 35001 series CM22/400127-197 5W 24V DC

  • Eriks:11341567
  • Manufacturer:400904-642
  • Supply voltage:24V DC

€33.32/ pieceexcl. VAT

€40.32incl. VAT

97 In stock - Estimated delivery date 13/11/2026
Product Image

ASCO Solenoid valve 2/2 Type: 32325 Series: SCG238A046 Brass/NBR Orifice: 12.5mm Normally closed (NC) 24V DC 1/2" BSPP(G)

  • Eriks:11399459
  • Manufacturer:SCG238A046
  • Size process connection:1/2" BSPP(G)
  • Orifice:12.5 mm
  • Kvs value:2.1 m³/h

€149.60/ pieceexcl. VAT

€181.02incl. VAT

8 In stock - Estimated delivery date 13/11/2026
Product Image

ASCO Solenoid valve 2/2 Type: 32200 Series: SCE238D001 Brass/NBR Orifice: 12mm Normally closed (NC) 24V DC 3/8" BSPP(G)

  • Eriks:11399122
  • Manufacturer:SCE238D001
  • Size process connection:3/8" BSPP(G)
  • Orifice:12 mm
  • Kvs value:2.4 m³/h

€133.45/ pieceexcl. VAT

€161.47incl. VAT

13 In stock - Estimated delivery date 13/11/2026
Product Image

ASCO Solenoid valve 2/2 Type: 32604 Series: SCE222A076 Brass/EPDM Orifice: 9.5mm Normally closed (NC) 230V AC 1/2" BSPP(G)

  • Eriks:11395753
  • Manufacturer:SCE222A076
  • Size process connection:1/2" BSPP(G)
  • Orifice:9.5 mm
  • Kvs value:2.2 m³/h

€321.30/ pieceexcl. VAT

€388.77incl. VAT

1 In stock - Estimated delivery date 13/11/2026

€60.35/ pieceexcl. VAT

€73.02incl. VAT

13 In stock - Estimated delivery date 13/11/2026
Product Image

ASCO Pilot valve Namur fig. 33550 series SCG551A001MS aluminium/NBR-PUR 24V AC 1/4" BSPP

  • Eriks:13391573
  • Manufacturer:SCG551A001MS.24/50-60
  • Size of air supply connection:1/4" BSP
  • Diameter air exhaust:1/8 BSP
  • Supply voltage:24V AC

€151.30/ pieceexcl. VAT

€183.07incl. VAT

10 In stock - Estimated delivery date 13/11/2026
Product Image

ASCO Solenoid valve 2/2 Type: 32200 Series: SCG238E016 Brass/NBR Orifice: 30mm Normally closed (NC) 230V AC 1.1/4" BSPP(G)

  • Eriks:11362660
  • Manufacturer:SCG238E016
  • Size process connection:1.1/4" BSPP(G)
  • Orifice:30 mm
  • Kvs value:15 m³/h

€239.70/ pieceexcl. VAT

€290.04incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

ASCO Solenoid valve 3/2 Type: 33007 Series: G356C150S19FLF1 Brass/FPM (FKM) Normally closed (NC) Orifice: 1.6mm 24V DC External thread (BSPP) 1/8" (6)

  • Eriks:14518617
  • Process connection:External thread
  • Size process connection:1/8" BSPP(G)
  • Air supply connection:Internal thread

€62.14/ pieceexcl. VAT

€75.19incl. VAT

79 In stock - Estimated delivery date 13/11/2026
Product Image

ASCO Solenoid valve 2/2 Type: 32325 Series: SCG238A047 Brass/NBR Orifice: 12.5mm Normally closed (NC) 24V DC 1/2" BSPP(G)

  • Eriks:11338851
  • Manufacturer:SCG238A047
  • Size process connection:1/2" BSPP(G)
  • Orifice:12.5 mm
  • Kvs value:4.2 m³/h

€217.60/ pieceexcl. VAT

€263.30incl. VAT

11 In stock - Estimated delivery date 13/11/2026

€33.32/ pieceexcl. VAT

€40.32incl. VAT

16 In stock - Estimated delivery date 13/11/2026

€43.10/ pieceexcl. VAT

€52.15incl. VAT

5 In stock - Estimated delivery date 13/11/2026

€43.10/ pieceexcl. VAT

€52.15incl. VAT

13 In stock - Estimated delivery date 13/11/2026
Product Image

ASCO Solenoid valve 2/2 Type: 32200 Series: SCE238D008 Brass/NBR Orifice: 15mm Normally closed (NC) 24V DC 1/2" BSPP(G)

  • Eriks:12160022
  • Manufacturer:SCE238D008
  • Size process connection:1/2" BSPP(G)
  • Orifice:15 mm
  • Kvs value:4.2 m³/h

€192.10/ pieceexcl. VAT

€232.44incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

ASCO Solenoid valve 2/2 Type: 32009 Series: 8262K007S1N00F8 Stainless steel/NBR Orifice: 3.2mm Normally closed (NC) 230V AC 1/4" NPT

  • Eriks:12946309
  • Manufacturer:8262K007S1N00F8
  • Size process connection:1/4" NPT
  • Orifice:3.2 mm
  • Kvs value:0.3 m³/h

€198.05/ pieceexcl. VAT

€239.64incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

ASCO Pilot valve Namur Type: 33555 series SCG551A002MS aluminium/NBR-PUR 24V DC 1/4" BSPP

  • Eriks:11329735
  • Manufacturer:11329735
  • Size of air supply connection:1/4" BSP
  • Diameter air exhaust:1/8 BSP
  • Supply voltage:24V DC

€207.40/ pieceexcl. VAT

€250.95incl. VAT

18 In stock - Estimated delivery date 13/11/2026
Product Image

ASCO Solenoid valve 2/2 Type: 32036 Series: USE257A002 Brass/NBR Orifice: 3.6mm Normally closed (NC) 24V DC Push-in 6mm x Rp1/8"

  • Eriks:13023606
  • Manufacturer:USE257A002.24/DC
  • Size process connection:Push-in 6mm x Rp1/8"
  • Orifice:3.6 mm
  • Kvs value:0.35 m³/h

€65.20/ pieceexcl. VAT

€78.89incl. VAT

23 In stock - Estimated delivery date 13/11/2026
Product Image

ASCO Solenoid valve 2/2 Type: 32200 Series: SCE238D002 Brass/NBR Orifice: 12mm Normally closed (NC) 24V DC 1/2" BSPP(G)

  • Eriks:11344435
  • Manufacturer:SCE238D002
  • Size process connection:1/2" BSPP(G)
  • Orifice:12 mm
  • Kvs value:2.4 m³/h

€133.45/ pieceexcl. VAT

€161.47incl. VAT

13 In stock - Estimated delivery date 13/11/2026

€33.32/ pieceexcl. VAT

€40.32incl. VAT

5 In stock - Estimated delivery date 13/11/2026

€42.33/ pieceexcl. VAT

€51.22incl. VAT

29 In stock - Estimated delivery date 13/11/2026