ECON®

ECON® Pilot valve Namur 5/2 Type: 33580 Aluminium/NBR 24V DC Emergency manual operation: Yes IP65 (Electrical part) 1/4" (8)

  • ERIKS:14793400
  • Manufacturer:8716901151728
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Econ® 3/2 or 5/2 pilot valves with NAMUR connection and aluminium housing suitable for quick, easy and direct mounting on pneumatic actuators.
Save to list

€69.87/ pieceexcl. VAT

€84.54incl. VAT

216 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
33580
Process connection
NAMUR
Size process connection
1/4" BSP
Air supply connection
Internal thread
Size of air supply connection
1/4" BSP
Connection standard air supply
NAMUR (VDI/VDE 3845)
Connection air exhaust(s)
Internal thread
Diameter air exhaust
1/4" BSP
Function
Mono-stable
Actuation
Indirect-acting
Supply voltage
24V DC
Electrical connection
Plug EN 175301-803 type B
Including plug
Yes
Power
2 W
Minimum pressure difference
2 bar
Maximum pressure difference
8 bar
Housing material
Aluminium
Sealing
NBR
Material coil housing
Epoxy
Working time
100 %
Level of protection (IP value)
IP65 (electric section)
Emergency manual operation
Yes
Explosion-proof
No
Model
5/2-way
Medium temperature
from -5 to 50 °C
Ambient temperature
From -5 °C to 50 °C
A
108 mm
B
46.5 mm
C
73 mm
D
30 mm
E
22.5 mm
F
45 mm
H
157 mm
Weight
0.4 kg