ASCO

ASCO Solenoid valve 2/2 Type: 32604 Series: SCE222A076 Brass/EPDM Orifice: 9.5mm Normally closed (NC) 230V AC 1/2" BSPP(G)

  • ERIKS:11395753
Image 1
Image 2
Image 1
Image 2
Save to list

€321.30/ pieceexcl. VAT

€388.77incl. VAT

1 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASCO
Series
222
Type
32604
Model
Solenoid valve two way
Process connection
Internal thread
Size process connection
1/2" BSPP(G)
Orifice
9.5 mm
Kvs value
2.2 m³/h
Function
Normally closed (NC)
Actuation
Indirect-acting
Minimum pressure difference
0.07 bar
Maximum pressure difference
6 bar
Coil type
400325-117
Supply voltage
230V AC
Frequency
50Hz
Electrical connection
Plug EN 175301-803 type A
Including plug
Yes
Power
6 W / 15.6 VA
Starting power
34 VA
Housing material
Brass
Sealing
EPDM
Material coil housing
Epoxy
Material shorting ring
Copper
Membrane material
PTFE
Working time
100 %
Level of protection (IP value)
IP65
Emergency manual operation
None
Explosion-proof
No
Medium temperature
From 0 °C to 165 °C
Ambient temperature
From -20 °C to 40 °C
DN
DN15