Accessories Solenoid Valves

  • 12
  • 12
  • 2
  • 9
  • 5
  • 1
  • 6
  • 1
  • 15
  • 1
  • 2
  • 5
24 Products showing for Accessories Solenoid Valves
Product Image

ASCO Silencer fig. 37019 series 34600419 stainless steel 1/4"BSPP

  • Eriks:11521424
  • Manufacturer:34600419
  • Connection:External thread (BSPP)
  • Connection size:1/4" (8)
  • Pressure range:from 0 to 10 bar

€10.54/ pieceexcl. VAT

€12.75incl. VAT

95 In stock - Estimated delivery date 13/11/2026
Product Image

ASCO Silencer fig. 37019 series 34600483 stainless steel 1/4" NPT

  • Eriks:11661653
  • Manufacturer:34600483
  • Connection:External thread (NPT)
  • Connection size:1/4" (8)
  • Pressure range:from 0 to 10 bar

€44.29/ pieceexcl. VAT

€53.59incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

ASCO Silencer fig. 37019 series 34600482 stainless steel 1/8" NPT

  • Eriks:11661008
  • Manufacturer:34600482
  • Connection:External thread (NPT)
  • Connection size:1/8" (6)
  • Pressure range:from 0 to 10 bar

€36.47/ pieceexcl. VAT

€44.13incl. VAT

32 In stock - Estimated delivery date 13/11/2026
Product Image

ASCO Silencer fig. 37019 series 34600418 stainless steel 1/8"BSPP

  • Eriks:11521422
  • Manufacturer:34600418
  • Connection:External thread (BSPP)
  • Connection size:1/8" (6)
  • Pressure range:from 0 to 10 bar

€14.37/ pieceexcl. VAT

€17.39incl. VAT

10 In stock - Estimated delivery date 13/11/2026
Product Image

ASCO Plug fig. 3201 plastic connection EN175301-803-B type 881 230V AC/DC

  • Eriks:10049772
  • Manufacturer:88122404
  • Supply voltage:250 V AC
  • Electrical connection:Plug EN 175301-803 type B
  • LED status indication:Geen

€3.57/ pieceexcl. VAT

€4.32incl. VAT

176 In stock - Estimated delivery date 13/11/2026
Product Image

ASCO Plug fig. 3200 plastic connection EN175301-803-A type 881 IP65 230V AC/DC

  • Eriks:10049771
  • Manufacturer:88122602
  • Supply voltage:250 V AC
  • Electrical connection:Plug EN 175301-803 type A
  • LED status indication:Geen

€3.57/ pieceexcl. VAT

€4.32incl. VAT

181 In stock - Estimated delivery date 13/11/2026
Product Image

ASCO Plug fig. 3205 plastic connection EN175301-803-B led varistor type 881 24V AC/DC

  • Eriks:11352372
  • Manufacturer:88122405
  • Supply voltage:24V AC/DC
  • Electrical connection:Plug EN 175301-803 type B
  • LED status indication:Varistor + LED

€23.97/ pieceexcl. VAT

€29.00incl. VAT

48 In stock - Estimated delivery date 13/11/2026
Product Image

BURKERT Plug solenoid valve Plug Type: 3200 Series: 2518 Plastic 24V AC/DC Plug EN 175301-803 type A LED status indication: Varistor + LED

  • Eriks:11304483
  • Manufacturer:314820
  • Supply voltage:24V AC/DC
  • Electrical connection:Plug EN 175301-803 type A
  • LED status indication:Varistor + LED

€10.88/ pieceexcl. VAT

€13.16incl. VAT

79 In stock - Estimated delivery date 13/11/2026

€12.70/ pieceexcl. VAT

€15.37incl. VAT

20 In stock - Estimated delivery date 13/11/2026
Product Image

BURKERT Plug solenoid valve Plug Type: 3200 Series: 2516 Plastic 250V AC/DC Plug EN 175301-803 type C LED status indication: Geen

  • Eriks:13494764
  • Manufacturer:303141
  • Supply voltage:250V AC/DC
  • Electrical connection:Plug EN 175301-803 type C
  • LED status indication:Geen

€3.01/ pieceexcl. VAT

€3.64incl. VAT

40 In stock - Estimated delivery date 13/11/2026
Product Image

BURKERT Plug solenoid valve Plug Type: 3200 Series: 2518 Plastic 230V AC Plug EN 175301-803 type A LED status indication: Varistor + LED

  • Eriks:11813287
  • Manufacturer:314825
  • Supply voltage:230V AC
  • Electrical connection:Plug EN 175301-803 type A
  • LED status indication:Varistor + LED

€10.88/ pieceexcl. VAT

€13.16incl. VAT

22 In stock - Estimated delivery date 13/11/2026
Product Image

BURKERT Plug solenoid valve Plug Type: 3200 Series: 2518 Plastic 250V AC/DC Plug EN 175301-803 type A LED status indication: Geen

  • Eriks:11304484
  • Manufacturer:314802
  • Supply voltage:250V AC/DC
  • Electrical connection:Plug EN 175301-803 type A
  • LED status indication:Geen

€3.37/ pieceexcl. VAT

€4.08incl. VAT

498 In stock - Estimated delivery date 13/11/2026
Product Image

BURKERT Plug solenoid valve Plug Type: 3200 Series: 2518 Plastic 24V AC/DC Plug EN 175301-803 type A LED status indication: LED

  • Eriks:12672271
  • Manufacturer:314812
  • Supply voltage:24V AC/DC
  • Electrical connection:Plug EN 175301-803 type A
  • LED status indication:LED

€10.12/ pieceexcl. VAT

€12.25incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

BURKERT Plug solenoid valve Plug Type: 3200 Series: 2507 Plastic 24V AC/DC Plug EN 175301-803 type B LED status indication: LED

  • Eriks:13286065
  • Manufacturer:423849
  • Supply voltage:24V AC/DC
  • Electrical connection:Plug EN 175301-803 type B
  • LED status indication:LED

€11.56/ pieceexcl. VAT

€13.99incl. VAT

25 In stock - Estimated delivery date 13/11/2026
Product Image

BURKERT Plug solenoid valve Plug Type: 3200 Series: 2516 Plastic 24V AC/DC Plug EN 175301-803 type C LED status indication: LED

  • Eriks:13360244
  • Manufacturer:303145
  • Supply voltage:24V AC/DC
  • Electrical connection:Plug EN 175301-803 type C
  • LED status indication:LED

€12.75/ pieceexcl. VAT

€15.43incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

BURKERT Solenoid timer Type: 37002 Series: 1087 Plastic 110 - 240V AC/DC Plug EN175301-803 type A

  • Eriks:14064894
  • Manufacturer:348831
  • Supply voltage:110 - 240V AC/DC
  • Frequency:50/60Hz
  • Electrical connection:Plug EN 175301-803 type A

€133.50/ pieceexcl. VAT

€161.54incl. VAT

7 In stock - Estimated delivery date 13/11/2026
Product Image

ASCO Control unit Type: 32705 Series: E908A001 Supply voltage: 24V DC Plug EN 175301-803 type A Intended for series: 202

  • Eriks:11347895
  • Manufacturer:E908A001
  • Supply voltage:24V DC
  • Electrical connection:Plug EN 175301-803 type A

€459.00/ pieceexcl. VAT

€555.39incl. VAT

Estimated delivery date - 07/01/2027
Product Image

ASCO Plug fig. 3205 plastic connection EN175301-803-B led varistor type 881 230V AC/DC

  • Eriks:11813288
  • Manufacturer:88122410
  • Supply voltage:230V AC/DC
  • Electrical connection:Plug EN 175301-803 type B
  • LED status indication:Varistor + LED

€24.65/ pieceexcl. VAT

€29.83incl. VAT

Estimated delivery date - 03/12/2026
Product Image

ASCO Silencer fig. 37019 series 34600484 stainless steel M5 BSPP

  • Eriks:12453048
  • Manufacturer:34600484
  • Connection:External thread (BSPP)
  • Connection size:M5
  • Pressure range:from 0 to 10 bar

€13.94/ pieceexcl. VAT

€16.87incl. VAT

Estimated delivery date - 10/12/2026
Product Image

ASCO Plug fig. 3201 plastic connection DIN43650B led 88122406 48V

  • Eriks:12227524
  • Manufacturer:88122406
  • Supply voltage:48V AC/DC
  • Electrical connection:Plug EN 175301-803 type B
  • LED status indication:Varistor + LED

€27.88/ pieceexcl. VAT

€33.73incl. VAT

Estimated delivery date - 03/12/2026
Product Image

ASCO Plug fig. 3201 plastic connection DIN43650A/ISO4400 88122608 230V

  • Eriks:11547320
  • Manufacturer:88122608
  • Supply voltage:230V AC/DC
  • Electrical connection:Plug EN 175301-803 type A
  • LED status indication:RC + LED

€19.55/ pieceexcl. VAT

€23.66incl. VAT

Estimated delivery date - 03/12/2026
Product Image

BURKERT Plug solenoid valve Plug Type: 3200 Series: 2518 Plastic 115 VAC/VDC Plug EN 175301-803 type A LED status indication: Varistor + LED

  • Eriks:13531495
  • Manufacturer:315346
  • Supply voltage:115 VAC/VDC
  • Electrical connection:Plug EN 175301-803 type A
  • LED status indication:Varistor + LED

€13.69/ pieceexcl. VAT

€16.56incl. VAT

Estimated delivery date - 03/12/2026
Product Image

BURKERT Plug solenoid valve Plug Type: 3200 Series: 2516 Plastic 24V AC/DC Plug EN 175301-803 type C LED status indication: Varistor + LED

  • Eriks:12585479
  • Manufacturer:303142
  • Supply voltage:24V AC/DC
  • Electrical connection:Plug EN 175301-803 type C
  • LED status indication:Varistor + LED

€26.52/ pieceexcl. VAT

€32.09incl. VAT

Estimated delivery date - 15/12/2026
Product Image

BURKERT Solenoid timer Type: 37002 Series: 1087 Plastic 10 - 48V AC/DC Plug EN175301-803 type A

  • Eriks:14781414
  • Manufacturer:348830
  • Supply voltage:10 - 48V AC/DC
  • Frequency:50/60Hz
  • Electrical connection:Plug EN 175301-803 type A

€133.50/ pieceexcl. VAT

€161.54incl. VAT

Estimated delivery date - 03/12/2026