ASCO

ASCO Solenoid valve 2/2 Type: 32036 Series: USE257A002 Brass/NBR Orifice: 3.6mm Normally closed (NC) 24V DC Push-in 6mm x Rp1/8"

  • ERIKS:13023606
Image 1
Image 2
Image 1
Image 2
Save to list

€65.20/ pieceexcl. VAT

€78.89incl. VAT

23 In stock - Estimated delivery date 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASCO
Series
257
Type
32036
Model
Solenoid valve two way
Process connection
Internal thread
Size process connection
Push-in 6mm x Rp1/8"
Orifice
3.6 mm
Kvs value
0.35 m³/h
Function
Normally closed (NC)
Actuation
Direct-acting
Minimum pressure difference
0 bar
Maximum pressure difference
8.5 bar
Coil type
400137-642
Supply voltage
24V DC
Electrical connection
Spades 2xDIN46244
Including plug
Not applicable
Power
15 / 22W
Housing material
Brass
Sealing
NBR
Material shorting ring
Copper
Working time
10 % max. on 1 minute time
Level of protection (IP value)
IP00/IP65
Emergency manual operation
None
Explosion-proof
No
Medium temperature
From 0 °C to 75 °C
Ambient temperature
From -20 °C to 85 °C
A
22 mm
B
29 mm
C
15 mm
D
20 mm
E
38 mm
H
67 mm
L
34 mm
Weight
0.18 kg