ASCO

ASCO Solenoid valve 3/2 Type: 33007 Series: G356C150S19FLF1 Brass/FPM (FKM) Normally closed (NC) Orifice: 1.6mm 24V DC External thread (BSPP) 1/8" (6)

  • ERIKS:14518617
Image 1
Image 2
Image 1
Image 2
Save to list

€62.14/ pieceexcl. VAT

€75.19incl. VAT

79 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASCO
Series
356C
Type
33007
Model
Pilot valve 3/2 way
Process connection
External thread
Size process connection
1/8" BSPP(G)
Air supply connection
Internal thread
Size of air supply connection
1/8" BSPP(G)
Connection air exhaust(s)
M5
Function
Normally closed (NC)
Actuation
Direct-acting
Coil type
SPC
Supply voltage
24V DC
Electrical connection
Plug EN 175301-803 type B
Including plug
Yes
Power
5 W
Orifice
1.6 mm
Kvs value
0.08 m³/h
Minimum pressure difference
0 bar
Maximum pressure difference
10 bar
Housing material
Brass
Sealing
FPM (FKM)
Material coil housing
Polyamide
Material shorting ring
Copper
Working time
100 %
Level of protection (IP value)
IP67
Emergency manual operation
Yes
SIL certified
No
Medium temperature
From -10 °C to 60 °C
Ambient temperature
From -10 °C to 60 °C
Connection
1/8"
A
62 mm
B
30 mm
D
33 mm
G
45 mm
H
52 mm
J
70 mm