






€69.87/ pieceexcl. VAT
€84.54incl. VAT
76 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 33580 |
Process connection | NAMUR |
Size process connection | 1/4" BSP |
Air supply connection | Internal thread |
Size of air supply connection | 1/4" BSP |
Connection standard air supply | NAMUR (VDI/VDE 3845) |
Connection air exhaust(s) | Internal thread |
Diameter air exhaust | 1/4" BSP |
Function | Mono-stable |
Actuation | Indirect-acting |
Supply voltage | 230V AC |
Frequency | 50/60Hz |
Electrical connection | Plug EN 175301-803 type B |
Including plug | Yes |
Power | 4.9 VA |
Minimum pressure difference | 2 bar |
Maximum pressure difference | 8 bar |
Housing material | Aluminium |
Sealing | NBR |
Material coil housing | Epoxy |
Working time | 100 % |
Level of protection (IP value) | IP65 (electric section) |
Emergency manual operation | Yes |
Explosion-proof | No |
Model | 3/2- or 5/2-way |
Medium temperature | from -5 to 50 °C |
Ambient temperature | From -5 °C to 50 °C |
A | 108 mm |
B | 46.5 mm |
C | 73 mm |
D | 30 mm |
E | 22.5 mm |
F | 45 mm |
H | 157 mm |
Weight | 0.4 kg |