• 955
  • 5
  • 116
  • 790
  • 2
  • 922
  • 8
  • 138
  • 2
  • 541
  • 1
1870 Products showing for Plastic Pipe Valves
Product Image

FIP Ball valve Series: VKDIM PP-H/PTFE/EPDM Full bore Handle PN10 Plastic welded sleeve 20mm DN15

  • Eriks:10055190
  • Manufacturer:10055190
  • Nominal inner diameter:DN15
  • External tube diameter of connection:20 mm
  • Pressure rating:PN10

91,30 €/ pieceexcl. VAT

110,47 €incl. VAT

10 In stock - Estimated delivery date 22.09.2026
Product Image

ASAHI Ball valve Series: 21 Type: 3733 PP/PTFE/EPDM Full bore Handle PN10 Flange 63mm DN50

  • Eriks:12478858
  • Manufacturer:521111050
  • Nominal inner diameter:DN50
  • External tube diameter of connection:63 mm
  • Pressure rating:PN10

362,70 €/ pieceexcl. VAT

438,87 €incl. VAT

4 In stock - Estimated delivery date 22.09.2026
Product Image

ASAHI Diaphragm valve Series: 14 Type: 3761 PVC-U EPDM PN10 Glued sleeve 32mm DN25

  • Eriks:12478703
  • Manufacturer:514231025
  • Membrane material:EPDM
  • External tube diameter of connection:32 mm
  • Nominal inner diameter:DN25

150,30 €/ pieceexcl. VAT

181,86 €incl. VAT

13 In stock - Estimated delivery date 22.09.2026
Product Image

ASAHI Ball valve Series: 21 Type: 3731 PVDF/PTFE/FKM-F Full bore Handle PN16 Plastic welded sleeve 50mm DN40

  • Eriks:12478909
  • Manufacturer:521356040
  • Nominal inner diameter:DN40
  • External tube diameter of connection:50 mm
  • Pressure rating:PN16
Not available in webshop
22 In stock - Estimated delivery date 22.09.2026
Contact us
Product Image

ASAHI Ball valve Series: 21 Type: 3730 PP/PTFE/EPDM Full bore Handle PN10 Plastic welded sleeve 25mm DN20

  • Eriks:12478816
  • Manufacturer:521311020
  • Nominal inner diameter:DN20
  • External tube diameter of connection:25 mm
  • Pressure rating:PN10

120,00 €/ pieceexcl. VAT

145,20 €incl. VAT

32 In stock - Estimated delivery date 22.09.2026
Product Image

GF Ball valve Series: 546 PP-H/PTFE/EPDM Handle PN10 Internal thread (BSPP) 3/4" (20)

  • Eriks:11291064
  • Manufacturer:167546023
  • Nominal inner diameter:3/4" (20)
  • Pressure rating:PN10
  • Face to Face norm:Manufacturer standard

147,00 €/ pieceexcl. VAT

177,87 €incl. VAT

2 In stock - Estimated delivery date 22.09.2026
Product Image

GF Ball valve Series: 546 PVC-C/PTFE/EPDM Handle PN16 Glued sleeve 25mm DN20

  • Eriks:11270569
  • Manufacturer:163546063
  • Nominal inner diameter:DN20
  • External tube diameter of connection:25 mm
  • Pressure rating:PN16

116,50 €/ pieceexcl. VAT

140,97 €incl. VAT

Estimated delivery date - 05.10.2026
Product Image

ASAHI Butterfly valve Series: 57 Type: 3743 PP/PP/EPDM Centric Handle PN10 Wafer type DN100

  • Eriks:11155646
  • Manufacturer:11155646
  • Nominal inner diameter:DN100
  • Pressure rating:PN10
  • Pressure rating flange:PN10

773,10 €/ pieceexcl. VAT

935,45 €incl. VAT

8 In stock - Estimated delivery date 22.09.2026
Product Image

DURAPIPE Ball valve Series: VKD ABS/PTFE/EPDM Full bore Handle PN16 Glued sleeve 32mm DN25

  • Eriks:10055109
  • Manufacturer:HODKA308
  • Nominal inner diameter:DN25
  • External tube diameter of connection:32 mm
  • Pressure rating:PN16

84,30 €/ pieceexcl. VAT

102,00 €incl. VAT

45 In stock - Estimated delivery date 22.09.2026
Product Image

FIP Ball valve Series: VKDIV PVC-U/PTFE/EPDM Full bore Handle PN16 Glued sleeve 25mm DN20

  • Eriks:10055299
  • Manufacturer:10055299
  • Nominal inner diameter:DN20
  • External tube diameter of connection:25 mm
  • Pressure rating:PN16

79,70 €/ pieceexcl. VAT

96,44 €incl. VAT

9 In stock - Estimated delivery date 22.09.2026
Product Image

ASAHI Butterfly valve Series: 57 Type: 3743 PP/PP/EPDM Centric Handle PN10 Wafer type DN80

  • Eriks:11455727
  • Nominal inner diameter:DN80
  • Pressure rating:PN10
  • Pressure rating flange:PN10

703,80 €/ pieceexcl. VAT

851,60 €incl. VAT

30 In stock - Estimated delivery date 22.09.2026
Product Image

ASAHI Ball valve Series: 21 Type: 3732 PVC-U/PTFE/EPDM Full bore Handle PN16 Flange 25mm DN20 Pressure rating flange: PN10

  • Eriks:12478742
  • Manufacturer:521131020
  • Nominal inner diameter:DN20
  • External tube diameter of connection:25 mm
  • Pressure rating:PN16

82,08 €/ pieceexcl. VAT

99,32 €incl. VAT

6 In stock - Estimated delivery date 22.09.2026
Product Image

ASAHI Diaphragm valve Series: 14 Type: 3769 PVDF PTFE PN10 Flange 90mm DN80

  • Eriks:12478885
  • Manufacturer:514174080
  • Membrane material:PTFE
  • External tube diameter of connection:90 mm
  • Nominal inner diameter:DN80

4.428,00 €/ pieceexcl. VAT

5.357,88 €incl. VAT

1 In stock - Estimated delivery date 22.09.2026
Product Image

GF Diaphragm valve Series: 517 PP EPDM PN10 Push-on flange 32mm DN25

  • Eriks:12138991
  • Manufacturer:167517134
  • Membrane material:EPDM
  • External tube diameter of connection:32 mm
  • Nominal inner diameter:DN25

432,20 €/ pieceexcl. VAT

522,96 €incl. VAT

4 In stock - Estimated delivery date 22.09.2026
Product Image

ASAHI Diaphragm valve Series: 14 Type: 3766 PP EPDM PN10 Flange 63mm DN50

  • Eriks:12478800
  • Manufacturer:514111050
  • Membrane material:EPDM
  • External tube diameter of connection:63 mm
  • Nominal inner diameter:DN50

445,50 €/ pieceexcl. VAT

539,05 €incl. VAT

1 In stock - Estimated delivery date 22.09.2026
Product Image

ASAHI Diaphragm valve Series: 14 Type: 3766 PP EPDM PN10 Flange 32mm DN25

  • Eriks:12478797
  • Manufacturer:514111025
  • Membrane material:EPDM
  • External tube diameter of connection:32 mm
  • Nominal inner diameter:DN25

231,75 €/ pieceexcl. VAT

280,42 €incl. VAT

9 In stock - Estimated delivery date 22.09.2026
Product Image

ASAHI Diaphragm valve Series: 14 Type: 3760 PVC-U EPDM PN10 Flange 32mm DN25

  • Eriks:12478685
  • Manufacturer:514131025
  • Membrane material:EPDM
  • External tube diameter of connection:32 mm
  • Nominal inner diameter:DN25

146,25 €/ pieceexcl. VAT

176,96 €incl. VAT

6 In stock - Estimated delivery date 22.09.2026
Product Image

ASAHI Diaphragm valve Series: 14 Type: 3761 PVC-U EPDM PN10 Glued sleeve 50mm DN40

  • Eriks:12478705
  • Manufacturer:514231040
  • Membrane material:EPDM
  • External tube diameter of connection:50 mm
  • Nominal inner diameter:DN40

241,20 €/ pieceexcl. VAT

291,85 €incl. VAT

3 In stock - Estimated delivery date 22.09.2026
Product Image

ASAHI Butterfly valve Series: 57 Type: 3743 PP/PVDF/FKM-F Centric Handle PN10 Wafer type DN80

  • Eriks:12478917
  • Manufacturer:557086080
  • Nominal inner diameter:DN80
  • Pressure rating:PN10
  • Pressure rating flange:PN10

1.265,40 €/ pieceexcl. VAT

1.531,13 €incl. VAT

4 In stock - Estimated delivery date 22.09.2026
Product Image

ASAHI Check valve Series: 33 PP-H/EPDM Disc Straight PN10 Flange 90mm DN80

  • Eriks:12478873
  • Manufacturer:533111080
  • Nominal inner diameter:DN80
  • External tube diameter of connection:90 mm
  • Pressure rating:PN10

1.401,00 €/ pieceexcl. VAT

1.695,21 €incl. VAT

3 In stock - Estimated delivery date 22.09.2026
Product Image

ASAHI Diaphragm valve Series: 14 Type: 3769 PVDF PTFE PN10 Flange 32mm DN25

  • Eriks:12478880
  • Manufacturer:514174025
  • Membrane material:PTFE
  • External tube diameter of connection:32 mm
  • Nominal inner diameter:DN25

2.454,30 €/ pieceexcl. VAT

2.969,70 €incl. VAT

12 In stock - Estimated delivery date 22.09.2026
Product Image

ASAHI Diaphragm valve Series: 14 Type: 3769 PVDF PTFE PN10 Flange 63mm DN50

  • Eriks:12478883
  • Manufacturer:514174050
  • Membrane material:PTFE
  • External tube diameter of connection:63 mm
  • Nominal inner diameter:DN50
Not available in webshop
3 In stock - Estimated delivery date 22.09.2026
Contact us
Product Image

ASAHI Butterfly valve Type: 3742 PVC-U/PVC-U/EPDM Centric Handle PN10 Wafer type DN150

  • Eriks:12478757
  • Manufacturer:557031150
  • Nominal inner diameter:DN150
  • Pressure rating:PN10
  • Pressure rating flange:PN10

886,95 €/ pieceexcl. VAT

1.073,21 €incl. VAT

4 In stock - Estimated delivery date 22.09.2026
Product Image

ASAHI Butterfly valve Type: 3742 PVC-U/PVC-U/EPDM Centric Handle PN10 Wafer type DN80

  • Eriks:12478754
  • Manufacturer:557031080
  • Nominal inner diameter:DN80
  • Pressure rating:PN10
  • Pressure rating flange:PN10

492,75 €/ pieceexcl. VAT

596,23 €incl. VAT

2 In stock - Estimated delivery date 22.09.2026
Product Image

ASAHI Diaphragm valve Series: 14 Type: 3766 PP PTFE PN10 Flange 90mm DN80

  • Eriks:12478812
  • Manufacturer:514113080
  • Membrane material:PTFE
  • External tube diameter of connection:90 mm
  • Nominal inner diameter:DN80

1.080,00 €/ pieceexcl. VAT

1.306,80 €incl. VAT

6 In stock - Estimated delivery date 22.09.2026