PVC-C Valves

  • 145
  • 4
  • 59
  • 145
  • 36
  • 109
  • 1
  • 5
  • 3
208 Products showing for PVC-C Valves
Product Image

GF Ball valve Series: 546 PVC-C/PTFE/EPDM Handle PN16 Glued sleeve 25mm DN20

  • Eriks:11270569
  • Manufacturer:163546063
  • Nominal inner diameter:DN20
  • External tube diameter of connection:25 mm
  • Pressure rating:PN16

116,50 €/ pieceexcl. VAT

140,97 €incl. VAT

Estimated delivery date - 05.10.2026
Product Image

ASAHI Ball valve Series: 21 Type: 3733 PVC-C/PTFE/EPDM Full bore Handle PN10 Flange 63mm DN50

  • Eriks:13571650
  • Nominal inner diameter:DN50
  • External tube diameter of connection:63 mm
  • Pressure rating:PN10

504,50 €/ pieceexcl. VAT

610,45 €incl. VAT

2 In stock - Estimated delivery date 22.09.2026
Product Image

ASAHI Ball valve Series: 21 Type: 3733 PVC-C/PTFE/EPDM Full bore Handle PN10 Flange 50mm DN40

  • Eriks:13571649
  • Nominal inner diameter:DN40
  • External tube diameter of connection:50 mm
  • Pressure rating:PN10

340,00 €/ pieceexcl. VAT

411,40 €incl. VAT

4 In stock - Estimated delivery date 22.09.2026
Product Image

GF Ball valve Series: 546 PVC-C/PTFE/EPDM Handle PN16 Glued sleeve 50mm DN40

  • Eriks:11270572
  • Manufacturer:163546066
  • Nominal inner diameter:DN40
  • External tube diameter of connection:50 mm
  • Pressure rating:PN16

212,00 €/ pieceexcl. VAT

256,52 €incl. VAT

Estimated delivery date - 05.10.2026
Product Image

GF Butterfly valve Series: 567 PVC-C/PVC-C/EPDM Double-eccentric Handle PN10 Wafer type DN80

  • Eriks:11383550
  • Manufacturer:163567004
  • Nominal inner diameter:DN80
  • Pressure rating:PN10
  • Pressure rating flange:PN10

662,50 €/ pieceexcl. VAT

801,63 €incl. VAT

Estimated delivery date - 07.10.2026
Product Image

ASAHI Ball valve Series: 21 Type: 3728 PVC-C/PTFE/EPDM Full bore Handle PN16 Glued sleeve 20mm DN15

  • Eriks:12478786
  • Manufacturer:521241015
  • Nominal inner diameter:DN15
  • External tube diameter of connection:20 mm
  • Pressure rating:PN16

87,30 €/ pieceexcl. VAT

105,63 €incl. VAT

5 In stock - Estimated delivery date 22.09.2026
Product Image

ASAHI Ball valve Series: 21 Type: 3728 PVC-C/PTFE/FPM (FKM) Full bore Handle PN16 Glued sleeve 50mm DN40

  • Eriks:13248759
  • Manufacturer:13248759
  • Nominal inner diameter:DN40
  • External tube diameter of connection:50 mm
  • Pressure rating:PN16

403,00 €/ pieceexcl. VAT

487,63 €incl. VAT

1 In stock - Estimated delivery date 22.09.2026
Product Image

GF Butterfly valve Series: 567 PVC-C/PVC-C/EPDM Double-eccentric Handle PN10 Wafer type DN125

  • Eriks:11383552
  • Manufacturer:163567006
  • Nominal inner diameter:DN125
  • Pressure rating:PN10
  • Pressure rating flange:PN10

989,00 €/ pieceexcl. VAT

1.196,69 €incl. VAT

Estimated delivery date - 07.10.2026
Product Image

GF Ball valve Series: 546 PVC-C/PTFE/EPDM Handle PN16 Glued sleeve 63mm DN50

  • Eriks:11270573
  • Manufacturer:163546067
  • Nominal inner diameter:DN50
  • External tube diameter of connection:63 mm
  • Pressure rating:PN16

262,50 €/ pieceexcl. VAT

317,63 €incl. VAT

Estimated delivery date - 07.10.2026
Product Image

ASAHI Diaphragm valve Series: 14 Type: 3763 PVC-C EPDM PN10 Flange 63mm DN50

  • Eriks:12478774
  • Manufacturer:514141050
  • Membrane material:EPDM
  • External tube diameter of connection:63 mm
  • Nominal inner diameter:DN50

718,50 €/ pieceexcl. VAT

869,39 €incl. VAT

Estimated delivery date - 13.01.2027
Product Image

ASAHI Diaphragm valve Series: 14 Type: 3763 PVC-C EPDM PN10 Flange 75mm DN65

  • Eriks:12478775
  • Manufacturer:514141065
  • Membrane material:EPDM
  • External tube diameter of connection:75 mm
  • Nominal inner diameter:DN65

1.071,00 €/ pieceexcl. VAT

1.295,91 €incl. VAT

Estimated delivery date - 13.01.2027
Product Image

ASAHI Diaphragm valve Series: 14 Type: 3763 PVC-C EPDM PN10 Flange 32mm DN25

  • Eriks:12478771
  • Manufacturer:514141025
  • Membrane material:EPDM
  • External tube diameter of connection:32 mm
  • Nominal inner diameter:DN25

355,00 €/ pieceexcl. VAT

429,55 €incl. VAT

Estimated delivery date - 13.01.2027
Product Image

ASAHI Diaphragm valve Series: 14 Type: 3763 PVC-C PTFE PN10 Flange 20mm DN15

  • Eriks:12478778
  • Manufacturer:514144015
  • Membrane material:PTFE
  • External tube diameter of connection:20 mm
  • Nominal inner diameter:DN15

333,00 €/ pieceexcl. VAT

402,93 €incl. VAT

Estimated delivery date - 13.01.2027
Product Image

ASAHI Diaphragm valve Series: 14 Type: 3763 PVC-C EPDM PN10 Flange 20mm DN15

  • Eriks:12478769
  • Manufacturer:514141015
  • Membrane material:EPDM
  • External tube diameter of connection:20 mm
  • Nominal inner diameter:DN15

232,50 €/ pieceexcl. VAT

281,33 €incl. VAT

Estimated delivery date - 13.01.2027
Product Image

ASAHI Diaphragm valve Series: 14 Type: 3763 PVC-C PTFE PN10 Flange 90mm DN80

  • Eriks:12426757
  • Manufacturer:514144080
  • Membrane material:PTFE
  • External tube diameter of connection:90 mm
  • Nominal inner diameter:DN80

1.750,00 €/ pieceexcl. VAT

2.117,50 €incl. VAT

Estimated delivery date - 13.01.2027
Product Image

ASAHI Diaphragm valve Series: 14 Type: 3763 PVC-C PTFE PN10 Flange 50mm DN40

  • Eriks:12478783
  • Manufacturer:514144040
  • Membrane material:PTFE
  • External tube diameter of connection:50 mm
  • Nominal inner diameter:DN40

693,50 €/ pieceexcl. VAT

839,14 €incl. VAT

Estimated delivery date - 13.01.2027
Product Image

ASAHI Diaphragm valve Series: 14 Type: 3763 PVC-C PTFE PN10 Flange 32mm DN25

  • Eriks:12478780
  • Manufacturer:514144025
  • Membrane material:PTFE
  • External tube diameter of connection:32 mm
  • Nominal inner diameter:DN25

458,00 €/ pieceexcl. VAT

554,18 €incl. VAT

Estimated delivery date - 13.01.2027
Product Image

ASAHI Diaphragm valve Series: 14 Type: 3763 PVC-C EPDM PN10 Flange 50mm DN40

  • Eriks:12478773
  • Manufacturer:514141040
  • Membrane material:EPDM
  • External tube diameter of connection:50 mm
  • Nominal inner diameter:DN40

536,50 €/ pieceexcl. VAT

649,17 €incl. VAT

Estimated delivery date - 13.01.2027
Product Image

ASAHI Diaphragm valve Series: 14 Type: 3763 PVC-C EPDM PN10 Flange 40mm DN32

  • Eriks:12478772
  • Manufacturer:514141032
  • Membrane material:EPDM
  • External tube diameter of connection:40 mm
  • Nominal inner diameter:DN32

439,00 €/ pieceexcl. VAT

531,19 €incl. VAT

Estimated delivery date - 13.01.2027
Product Image

ASAHI Diaphragm valve Series: 14 Type: 3763 PVC-C PTFE PN10 Flange 40mm DN32

  • Eriks:12478782
  • Manufacturer:514144032
  • Membrane material:PTFE
  • External tube diameter of connection:40 mm
  • Nominal inner diameter:DN32

549,00 €/ pieceexcl. VAT

664,29 €incl. VAT

Estimated delivery date - 13.01.2027
Product Image

ASAHI Diaphragm valve Series: 14 Type: 3763 PVC-C EPDM PN10 Flange 25mm DN20

  • Eriks:12478770
  • Manufacturer:514141020
  • Membrane material:EPDM
  • External tube diameter of connection:25 mm
  • Nominal inner diameter:DN20

288,00 €/ pieceexcl. VAT

348,48 €incl. VAT

Estimated delivery date - 13.01.2027
Product Image

ASAHI Diaphragm valve Series: 14 Type: 3763 PVC-C PTFE PN10 Flange 25mm DN20

  • Eriks:12478779
  • Manufacturer:514144020
  • Membrane material:PTFE
  • External tube diameter of connection:25 mm
  • Nominal inner diameter:DN20

394,50 €/ pieceexcl. VAT

477,35 €incl. VAT

Estimated delivery date - 13.01.2027
Product Image

ASAHI Diaphragm valve Series: 14 Type: 3763 PVC-C EPDM PN10 Flange 110mm DN100

  • Eriks:12478777
  • Manufacturer:514141100
  • Membrane material:EPDM
  • External tube diameter of connection:110 mm
  • Nominal inner diameter:DN100

1.852,00 €/ pieceexcl. VAT

2.240,92 €incl. VAT

Estimated delivery date - 13.01.2027
Product Image

ASAHI Diaphragm valve Series: 14 Type: 3763 PVC-C EPDM PN10 Flange 90mm DN80

  • Eriks:12478776
  • Manufacturer:514141080
  • Membrane material:EPDM
  • External tube diameter of connection:90 mm
  • Nominal inner diameter:DN80

1.350,00 €/ pieceexcl. VAT

1.633,50 €incl. VAT

Estimated delivery date - 13.01.2027
Product Image

ASAHI Diaphragm valve Series: 14 Type: 3763 PVC-C PTFE PN10 Flange 75mm DN65

  • Eriks:12478784
  • Manufacturer:514144065
  • Membrane material:PTFE
  • External tube diameter of connection:75 mm
  • Nominal inner diameter:DN65

1.389,00 €/ pieceexcl. VAT

1.680,69 €incl. VAT

Estimated delivery date - 13.01.2027