Products
Brands
About Eriks
Customer service
BE - English
Home
PP-R Valves
PP-R Valves
Products
Log in to see your specific pricing.
Log in
Show in stock only
Connection
Plastic welded sleeve
2
Construction type
2-way
2
Face to Face length [mm]
39.5
1
40.5
1
Pressure rating
External tube diameter of connection [mm]
Housing material
Nominal inner diameter
Log in to see your specific pricing.
Log in
2
Products showing for
PP-R Valves
Ball valve PP-R/PTFE/EPDM Full bore Handle PN25 Plastic welded sleeve 25mm DN20
Eriks
:
13250356
Nominal inner diameter:
DN20
External tube diameter of connection:
25 mm
Pressure rating:
PN25
See all variants
Not available in webshop
812 In stock - Estimated delivery date 22.09.2026
Contact us
Ball valve PP-R/PTFE/EPDM Full bore Handle PN25 Plastic welded sleeve 20mm DN15
Eriks
:
13250353
Nominal inner diameter:
DN15
External tube diameter of connection:
20 mm
Pressure rating:
PN25
See all variants
10,70 €
/ piece
excl. VAT
12,95 €
incl. VAT
1399 In stock - Estimated delivery date 22.09.2026
Add
Log in