ABS Valves

  • 3
  • 19
  • 3
  • 1
  • 8
  • 7
  • 3
  • 3
  • 12
  • 7
22 Products showing for ABS Valves
Product Image

DURAPIPE Ball valve Series: VKD ABS/PTFE/EPDM Full bore Handle PN16 Glued sleeve 32mm DN25

  • Eriks:10055109
  • Manufacturer:HODKA308
  • Nominal inner diameter:DN25
  • External tube diameter of connection:32 mm
  • Pressure rating:PN16

84,30 €/ pieceexcl. VAT

102,00 €incl. VAT

45 In stock - Estimated delivery date 22.09.2026
Product Image

DURAPIPE Ball valve Series: VKD ABS/PTFE/EPDM Full bore Handle PN16 Glued sleeve 25mm DN20

  • Eriks:10055108
  • Manufacturer:HODKA307
  • Nominal inner diameter:DN20
  • External tube diameter of connection:25 mm
  • Pressure rating:PN16

70,80 €/ pieceexcl. VAT

85,67 €incl. VAT

33 In stock - Estimated delivery date 22.09.2026
Product Image

DURAPIPE Ball valve Series: VKD ABS/PTFE/EPDM Full bore Handle PN16 Glued sleeve 40mm DN32

  • Eriks:10055110
  • Manufacturer:HODKA309
  • Nominal inner diameter:DN32
  • External tube diameter of connection:40 mm
  • Pressure rating:PN16

109,00 €/ pieceexcl. VAT

131,89 €incl. VAT

16 In stock - Estimated delivery date 22.09.2026
Product Image

GF Ball valve Series: 546 ABS/PTFE/EPDM Handle PN10 Glued sleeve 40mm DN32

  • Eriks:11279818
  • Manufacturer:169546065
  • Nominal inner diameter:DN32
  • External tube diameter of connection:40 mm
  • Pressure rating:PN10

161,00 €/ pieceexcl. VAT

194,81 €incl. VAT

11 In stock - Estimated delivery date 22.09.2026
Product Image

GF Ball valve Series: 546 ABS/PTFE/EPDM Handle PN10 Glued sleeve 50mm DN40

  • Eriks:11279819
  • Manufacturer:169546066
  • Nominal inner diameter:DN40
  • External tube diameter of connection:50 mm
  • Pressure rating:PN10

206,00 €/ pieceexcl. VAT

249,26 €incl. VAT

Estimated delivery date - 05.10.2026
Product Image

GF Mudbox strainer Series: 305 ABS PN10 Glued end 1.1/2" (40) 40mm

  • Eriks:11279837
  • Manufacturer:169305305
  • Nominal inner diameter:1.1/2" (40)
  • External tube diameter of connection:40 mm
  • Pressure rating:PN10

144,50 €/ pieceexcl. VAT

174,85 €incl. VAT

Estimated delivery date - 07.10.2026
Product Image

GF Mudbox strainer Series: 305 ABS PN10 Glued end 2.1/2" (65) 63mm

  • Eriks:11279840
  • Manufacturer:169305307
  • Nominal inner diameter:2.1/2" (65)
  • External tube diameter of connection:63 mm
  • Pressure rating:PN10

249,00 €/ pieceexcl. VAT

301,29 €incl. VAT

Estimated delivery date - 07.10.2026
Product Image

GF Mudbox strainer Series: 305 ABS PN10 Glued end 1.1/4" (32) 32mm

  • Eriks:11279836
  • Manufacturer:169305304
  • Nominal inner diameter:1.1/4" (32)
  • External tube diameter of connection:32 mm
  • Pressure rating:PN10

119,50 €/ pieceexcl. VAT

144,60 €incl. VAT

Estimated delivery date - 07.10.2026
Product Image

GF Butterfly valve Series: 567 ABS/ABS/EPDM Double-eccentric Handle PN10 Wafer type DN80

  • Eriks:11383561
  • Manufacturer:169567004
  • Nominal inner diameter:DN80
  • Pressure rating:PN10
  • Pressure rating flange:PN10

503,00 €/ pieceexcl. VAT

608,63 €incl. VAT

Estimated delivery date - 07.10.2026
Product Image

GF Butterfly valve Series: 567 ABS/ABS/EPDM Double-eccentric Handle PN10 Wafer type DN150

  • Eriks:11383566
  • Manufacturer:169567007
  • Nominal inner diameter:DN150
  • Pressure rating:PN10
  • Pressure rating flange:PN10

848,00 €/ pieceexcl. VAT

1.026,08 €incl. VAT

Estimated delivery date - 05.10.2026
Product Image

GF Butterfly valve Series: 567 ABS/ABS/EPDM Double-eccentric Handle PN10 Wafer type DN50

  • Eriks:11383559
  • Manufacturer:169567002
  • Nominal inner diameter:DN50
  • Pressure rating:PN10
  • Pressure rating flange:PN10

371,50 €/ pieceexcl. VAT

449,52 €incl. VAT

Estimated delivery date - 07.10.2026
Product Image

GF Butterfly valve Series: 567 ABS/ABS/EPDM Double-eccentric Handle PN10 Wafer type DN200

  • Eriks:11383568
  • Manufacturer:169567008
  • Nominal inner diameter:DN200
  • Pressure rating:PN10
  • Pressure rating flange:PN10

1.196,00 €/ pieceexcl. VAT

1.447,16 €incl. VAT

Estimated delivery date - 05.10.2026
Product Image

GF Butterfly valve Series: 567 ABS/ABS/EPDM Double-eccentric Handle PN10 Wafer type DN100

  • Eriks:11383562
  • Manufacturer:169567005
  • Nominal inner diameter:DN100
  • Pressure rating:PN10
  • Pressure rating flange:PN10

529,50 €/ pieceexcl. VAT

640,70 €incl. VAT

Estimated delivery date - 05.10.2026
Product Image

GF Butterfly valve Series: 567 ABS/ABS/EPDM Double-eccentric Handle PN10 Wafer type DN125

  • Eriks:11383564
  • Manufacturer:169567006
  • Nominal inner diameter:DN125
  • Pressure rating:PN10
  • Pressure rating flange:PN10

732,50 €/ pieceexcl. VAT

886,33 €incl. VAT

Estimated delivery date - 15.10.2026
Product Image

GF Butterfly valve Series: 567 ABS/ABS/EPDM Double-eccentric Handle PN10 Wafer type DN65

  • Eriks:11383560
  • Manufacturer:169567003
  • Nominal inner diameter:DN65
  • Pressure rating:PN10
  • Pressure rating flange:PN10

418,00 €/ pieceexcl. VAT

505,78 €incl. VAT

Estimated delivery date - 07.10.2026
Product Image

GF Ball valve Series: 546 ABS/PTFE/EPDM Handle PN10 Glued sleeve 20mm DN15

  • Eriks:11279814
  • Manufacturer:169546062
  • Nominal inner diameter:DN15
  • External tube diameter of connection:20 mm
  • Pressure rating:PN10

86,90 €/ pieceexcl. VAT

105,15 €incl. VAT

Estimated delivery date - 05.10.2026
Product Image

GF Ball valve Series: 546 ABS/PTFE/EPDM Handle PN10 Glued sleeve 25mm DN20

  • Eriks:11279815
  • Manufacturer:169546063
  • Nominal inner diameter:DN20
  • External tube diameter of connection:25 mm
  • Pressure rating:PN10

105,50 €/ pieceexcl. VAT

127,66 €incl. VAT

Estimated delivery date - 05.10.2026
Product Image

GF Ball valve Series: 546 ABS/PTFE/EPDM Handle PN10 Glued sleeve 32mm DN25

  • Eriks:11279817
  • Manufacturer:169546064
  • Nominal inner diameter:DN25
  • External tube diameter of connection:32 mm
  • Pressure rating:PN10

127,50 €/ pieceexcl. VAT

154,28 €incl. VAT

Estimated delivery date - 05.10.2026
Product Image

GF Ball valve Series: 546 ABS/PTFE/EPDM Handle PN10 Glued sleeve 63mm DN50

  • Eriks:11279820
  • Manufacturer:169546067
  • Nominal inner diameter:DN50
  • External tube diameter of connection:63 mm
  • Pressure rating:PN10

257,50 €/ pieceexcl. VAT

311,58 €incl. VAT

Estimated delivery date - 05.10.2026
Product Image

GF Ball valve Series: 546 ABS/PTFE/EPDM Handle PN10 Glued sleeve 16mm DN10

  • Eriks:11279813
  • Manufacturer:169546061
  • Nominal inner diameter:DN10
  • External tube diameter of connection:16 mm
  • Pressure rating:PN10

86,90 €/ pieceexcl. VAT

105,15 €incl. VAT

Estimated delivery date - 05.10.2026
Product Image

GF Ball valve Series: 546 ABS/PTFE/EPDM Handle PN10 Glued sleeve 75mm DN65

  • Eriks:11416385
  • Manufacturer:169546068
  • Nominal inner diameter:DN65
  • External tube diameter of connection:75 mm
  • Pressure rating:PN10

592,00 €/ pieceexcl. VAT

716,32 €incl. VAT

Estimated delivery date - 05.10.2026
Product Image

GF 3-Way ball valve Series: 543 ABS/PTFE/EPDM T-bore Handle Horizontal Glued sleeve 25mm DN20

  • Eriks:11957874
  • Manufacturer:169543203
  • Nominal inner diameter:DN20
  • External tube diameter of connection:25 mm
  • Manual operation:Handle

167,50 €/ pieceexcl. VAT

202,68 €incl. VAT

Estimated delivery date - 01.10.2026