Products
Brands
About Eriks
Customer service
BE - English
Home
Insert Valves
Insert Valves
Products
Log in to see your specific pricing.
Log in
Show in stock only
Brand
JOHN GUEST
2
Series
AM
2
Construction type
2-way
2
External tube diameter of connection [mm]
Housing material
Nominal inner diameter
Log in to see your specific pricing.
Log in
2
Products showing for
Insert Valves
JOHN GUEST Kogelkraan kunststof JG 22SV-H
Eriks
:
12158445
Manufacturer:
12158445
External tube diameter of connection:
22 mm
Seat material:
PTFE
See all variants
35,90 €
/ piece
excl. VAT
43,44 €
incl. VAT
Estimated delivery date - 01.10.2026
Add
JOHN GUEST Kogelkraan kunststof JG 15SV-H
Eriks
:
12056383
Manufacturer:
12056383
Nominal inner diameter:
1/2" (15)
External tube diameter of connection:
15 mm
Seat material:
PTFE
See all variants
17,30 €
/ piece
excl. VAT
20,93 €
incl. VAT
Estimated delivery date - 30.09.2026
Add
Log in