PP-H Valves

  • 457
  • 30
  • 232
  • 445
  • 33
  • 197
  • 1
  • 1
  • 5
719 Products showing for PP-H Valves
Product Image

FIP Ball valve Series: VKDIM PP-H/PTFE/EPDM Full bore Handle PN10 Plastic welded sleeve 20mm DN15

  • Eriks:10055190
  • Manufacturer:10055190
  • Nominal inner diameter:DN15
  • External tube diameter of connection:20 mm
  • Pressure rating:PN10

91,30 €/ pieceexcl. VAT

110,47 €incl. VAT

10 In stock - Estimated delivery date 22.09.2026
Product Image

ASAHI Ball valve Series: 21 Type: 3733 PP/PTFE/EPDM Full bore Handle PN10 Flange 63mm DN50

  • Eriks:12478858
  • Manufacturer:521111050
  • Nominal inner diameter:DN50
  • External tube diameter of connection:63 mm
  • Pressure rating:PN10

362,70 €/ pieceexcl. VAT

438,87 €incl. VAT

4 In stock - Estimated delivery date 22.09.2026
Product Image

ASAHI Ball valve Series: 21 Type: 3730 PP/PTFE/EPDM Full bore Handle PN10 Plastic welded sleeve 25mm DN20

  • Eriks:12478816
  • Manufacturer:521311020
  • Nominal inner diameter:DN20
  • External tube diameter of connection:25 mm
  • Pressure rating:PN10

120,00 €/ pieceexcl. VAT

145,20 €incl. VAT

32 In stock - Estimated delivery date 22.09.2026
Product Image

GF Ball valve Series: 546 PP-H/PTFE/EPDM Handle PN10 Internal thread (BSPP) 3/4" (20)

  • Eriks:11291064
  • Manufacturer:167546023
  • Nominal inner diameter:3/4" (20)
  • Pressure rating:PN10
  • Face to Face norm:Manufacturer standard

147,00 €/ pieceexcl. VAT

177,87 €incl. VAT

2 In stock - Estimated delivery date 22.09.2026
Product Image

ASAHI Butterfly valve Series: 57 Type: 3743 PP/PP/EPDM Centric Handle PN10 Wafer type DN100

  • Eriks:11155646
  • Manufacturer:11155646
  • Nominal inner diameter:DN100
  • Pressure rating:PN10
  • Pressure rating flange:PN10

773,10 €/ pieceexcl. VAT

935,45 €incl. VAT

8 In stock - Estimated delivery date 22.09.2026
Product Image

ASAHI Butterfly valve Series: 57 Type: 3743 PP/PP/EPDM Centric Handle PN10 Wafer type DN80

  • Eriks:11455727
  • Nominal inner diameter:DN80
  • Pressure rating:PN10
  • Pressure rating flange:PN10

703,80 €/ pieceexcl. VAT

851,60 €incl. VAT

30 In stock - Estimated delivery date 22.09.2026
Product Image

GF Diaphragm valve Series: 517 PP EPDM PN10 Push-on flange 32mm DN25

  • Eriks:12138991
  • Manufacturer:167517134
  • Membrane material:EPDM
  • External tube diameter of connection:32 mm
  • Nominal inner diameter:DN25

432,20 €/ pieceexcl. VAT

522,96 €incl. VAT

4 In stock - Estimated delivery date 22.09.2026
Product Image

ASAHI Diaphragm valve Series: 14 Type: 3766 PP EPDM PN10 Flange 63mm DN50

  • Eriks:12478800
  • Manufacturer:514111050
  • Membrane material:EPDM
  • External tube diameter of connection:63 mm
  • Nominal inner diameter:DN50

445,50 €/ pieceexcl. VAT

539,05 €incl. VAT

1 In stock - Estimated delivery date 22.09.2026
Product Image

ASAHI Diaphragm valve Series: 14 Type: 3766 PP EPDM PN10 Flange 32mm DN25

  • Eriks:12478797
  • Manufacturer:514111025
  • Membrane material:EPDM
  • External tube diameter of connection:32 mm
  • Nominal inner diameter:DN25

231,75 €/ pieceexcl. VAT

280,42 €incl. VAT

9 In stock - Estimated delivery date 22.09.2026
Product Image

ASAHI Butterfly valve Series: 57 Type: 3743 PP/PVDF/FKM-F Centric Handle PN10 Wafer type DN80

  • Eriks:12478917
  • Manufacturer:557086080
  • Nominal inner diameter:DN80
  • Pressure rating:PN10
  • Pressure rating flange:PN10

1.265,40 €/ pieceexcl. VAT

1.531,13 €incl. VAT

4 In stock - Estimated delivery date 22.09.2026
Product Image

ASAHI Check valve Series: 33 PP-H/EPDM Disc Straight PN10 Flange 90mm DN80

  • Eriks:12478873
  • Manufacturer:533111080
  • Nominal inner diameter:DN80
  • External tube diameter of connection:90 mm
  • Pressure rating:PN10

1.401,00 €/ pieceexcl. VAT

1.695,21 €incl. VAT

3 In stock - Estimated delivery date 22.09.2026
Product Image

ASAHI Diaphragm valve Series: 14 Type: 3766 PP PTFE PN10 Flange 90mm DN80

  • Eriks:12478812
  • Manufacturer:514113080
  • Membrane material:PTFE
  • External tube diameter of connection:90 mm
  • Nominal inner diameter:DN80

1.080,00 €/ pieceexcl. VAT

1.306,80 €incl. VAT

6 In stock - Estimated delivery date 22.09.2026
Product Image

ASAHI Diaphragm valve Series: 14 Type: 3766 PP EPDM PN10 Flange 50mm DN40

  • Eriks:12478799
  • Manufacturer:514111040
  • Membrane material:EPDM
  • External tube diameter of connection:50 mm
  • Nominal inner diameter:DN40

348,30 €/ pieceexcl. VAT

421,44 €incl. VAT

30 In stock - Estimated delivery date 22.09.2026
Product Image

ASAHI Diaphragm valve Series: 14 Type: 3766 PP PTFE PN10 Flange 32mm DN25

  • Eriks:12478806
  • Manufacturer:514113025
  • Membrane material:PTFE
  • External tube diameter of connection:32 mm
  • Nominal inner diameter:DN25

298,35 €/ pieceexcl. VAT

361,00 €incl. VAT

18 In stock - Estimated delivery date 22.09.2026
Product Image

ASAHI Diaphragm valve Series: 14 Type: 3766 PP PTFE PN10 Flange 63mm DN50

  • Eriks:12478809
  • Manufacturer:514113050
  • Membrane material:PTFE
  • External tube diameter of connection:63 mm
  • Nominal inner diameter:DN50

547,65 €/ pieceexcl. VAT

662,66 €incl. VAT

7 In stock - Estimated delivery date 22.09.2026
Product Image

ASAHI Butterfly valve Series: 57 Type: 3743 PP/PP/EPDM Centric Handle PN10 Wafer type DN50

  • Eriks:11455723
  • Manufacturer:11455723
  • Nominal inner diameter:DN50
  • Pressure rating:PN10
  • Pressure rating flange:PN10

683,50 €/ pieceexcl. VAT

827,04 €incl. VAT

5 In stock - Estimated delivery date 22.09.2026
Product Image

ASAHI Butterfly valve Series: 57 Type: 3743 PP/PP/EPDM Centric Handle PN10 Wafer type DN65

  • Eriks:12079117
  • Nominal inner diameter:DN65
  • Pressure rating:PN10
  • Pressure rating flange:PN10

703,80 €/ pieceexcl. VAT

851,60 €incl. VAT

10 In stock - Estimated delivery date 22.09.2026
Product Image

ASAHI Butterfly valve Series: 57 Type: 3743 PP/PP/EPDM Centric Handle PN10 Wafer type DN150

  • Eriks:11158178
  • Nominal inner diameter:DN150
  • Pressure rating:PN10
  • Pressure rating flange:PN10

1.272,60 €/ pieceexcl. VAT

1.539,85 €incl. VAT

4 In stock - Estimated delivery date 22.09.2026
Product Image

ASAHI Ball valve Series: 21 Type: 3733 PP/PTFE/EPDM Full bore Handle PN10 Flange 32mm DN25

  • Eriks:12478855
  • Manufacturer:521111025
  • Nominal inner diameter:DN25
  • External tube diameter of connection:32 mm
  • Pressure rating:PN10

192,60 €/ pieceexcl. VAT

233,05 €incl. VAT

4 In stock - Estimated delivery date 22.09.2026
Product Image

ASAHI Ball valve Series: 21 Type: 3733 PP/PTFE/EPDM Full bore Handle PN10 Flange 25mm DN20

  • Eriks:12478854
  • Manufacturer:521111020
  • Nominal inner diameter:DN20
  • External tube diameter of connection:25 mm
  • Pressure rating:PN10

161,10 €/ pieceexcl. VAT

194,93 €incl. VAT

2 In stock - Estimated delivery date 22.09.2026
Product Image

GF Ball valve Series: 546 PP-H/PTFE/EPDM Handle Silicone-free PN10 Plastic welded sleeve 20mm DN15

  • Eriks:11308650
  • Manufacturer:167546602
  • Nominal inner diameter:DN15
  • External tube diameter of connection:20 mm
  • Pressure rating:PN10

109,00 €/ pieceexcl. VAT

131,89 €incl. VAT

Estimated delivery date - 05.10.2026
Product Image

ASAHI Ball valve Series: 21 Type: 3726 PP/PTFE/EPDM Full bore Handle PN10 Internal thread (BSPP) 3/4" (20)

  • Eriks:12478837
  • Manufacturer:521411020
  • Nominal inner diameter:3/4" (20)
  • Pressure rating:PN10
  • Face to Face norm:Manufacturer standard

111,60 €/ pieceexcl. VAT

135,04 €incl. VAT

5 In stock - Estimated delivery date 22.09.2026
Product Image

ASAHI Ball valve Series: 21 Type: 3730 PP/PTFE/FPM (FKM) Full bore Handle PN10 Plastic welded sleeve 20mm DN15

  • Eriks:12478825
  • Manufacturer:521314015
  • Nominal inner diameter:DN15
  • External tube diameter of connection:20 mm
  • Pressure rating:PN10

127,80 €/ pieceexcl. VAT

154,64 €incl. VAT

3 In stock - Estimated delivery date 22.09.2026
Product Image

ASAHI Ball valve Series: 21 Type: 3730 PP/PTFE/EPDM Full bore Handle PN10 Plastic welded sleeve 32mm DN25

  • Eriks:12478817
  • Manufacturer:521311025
  • Nominal inner diameter:DN25
  • External tube diameter of connection:32 mm
  • Pressure rating:PN10

145,50 €/ pieceexcl. VAT

176,06 €incl. VAT

11 In stock - Estimated delivery date 22.09.2026
Product Image

GF Ball valve Series: 546 PP-H/PTFE/EPDM Handle PN10 Plastic welded sleeve 20mm DN15

  • Eriks:11290965
  • Manufacturer:167546402
  • Nominal inner diameter:DN15
  • External tube diameter of connection:20 mm
  • Pressure rating:PN10

92,40 €/ pieceexcl. VAT

111,80 €incl. VAT

18 In stock - Estimated delivery date 22.09.2026