ASAHI

ASAHI Diaphragm valve Series: 14 Type: 3769 PVDF PTFE PN10 Flange 63mm DN50

  • ERIKS:12478883
Image 1
Image 2
Image 1
Image 2
This is a dual-use or controlled item. When exporting this item outside the EU an export license is required from the regulatory authorities.
Save to list
Not available in webshop
6 In stock - Estimated delivery date 13/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASAHI
Series
14
Type
3769
Housing construction
A (Weir type)
Housing material
PVDF
Membrane material
PTFE
Connection
Flange
External tube diameter of connection
63 mm
Nominal inner diameter
DN50
Pressure rating
PN10
Face to Face norm
EN 558, Series 1
Face to Face length
230 mm
Manual operation
Hand wheel
Material bonnet
PPG
Actuator material
PP
Minimum medium temperature (continuous)
-40 °C
Maximum medium temperature (continuous)
120 °C
Kv value
37.2 m³/h
DN
DN50
A
158 mm
L
230 mm
H
191 mm
M
156 mm
W
156 mm
Weight
3.9 kg