Manual Ball Valves

  • 40
  • 1
  • 107
  • 143
  • 979
  • 745
  • 379
  • 18
  • 8
  • 11
  • 1
  • 107
  • 6
  • 2
  • 5
1550 Products showing for Manual Ball Valves
Product Image

ECONĀ® Ball valve Type: 7752 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1/2" (15)

  • Eriks:12427451
  • Nominal inner diameter:1/2" (15)
  • Standard thread connection:ISO 228-1
  • Pressure rating:1000 PSI WOG

€22.48/ pieceexcl. VAT

€27.20incl. VAT

8120 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 7752 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1" (25)

  • Eriks:12427453
  • Nominal inner diameter:1" (25)
  • Standard thread connection:ISO 228-1
  • Pressure rating:1000 PSI WOG

€49.92/ pieceexcl. VAT

€60.40incl. VAT

1572 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 7446 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1/2" (15)

  • Eriks:11814467
  • Nominal inner diameter:1/2" (15)
  • Standard thread connection:ISO 228-1
  • Pressure rating:1000 PSI WOG

€50.00/ pieceexcl. VAT

€60.50incl. VAT

1247 In stock - Estimated delivery date 13/11/2026

€534.00/ pieceexcl. VAT

€646.14incl. VAT

2001 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 7446 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1" (25)

  • Eriks:11814469
  • Nominal inner diameter:1" (25)
  • Standard thread connection:ISO 228-1
  • Pressure rating:1000 PSI WOG

€91.20/ pieceexcl. VAT

€110.35incl. VAT

462 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 7752 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 2" (50)

  • Eriks:12427456
  • Nominal inner diameter:2" (50)
  • Standard thread connection:ISO 228-1
  • Pressure rating:1000 PSI WOG

€158.80/ pieceexcl. VAT

€192.15incl. VAT

1178 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 7752 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 3/4" (20)

  • Eriks:12427452
  • Nominal inner diameter:3/4" (20)
  • Standard thread connection:ISO 228-1
  • Pressure rating:1000 PSI WOG

€33.44/ pieceexcl. VAT

€40.46incl. VAT

1670 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 7446 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 3/4" (20)

  • Eriks:11814468
  • Nominal inner diameter:3/4" (20)
  • Standard thread connection:ISO 228-1
  • Pressure rating:1000 PSI WOG

€65.20/ pieceexcl. VAT

€78.89incl. VAT

500 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 7752 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (NPT) 1/2" (15)

  • Eriks:12427461
  • Nominal inner diameter:1/2" (15)
  • Standard thread connection:ASME B1.20.1
  • Pressure rating:1000 PSI WOG

€22.56/ pieceexcl. VAT

€27.30incl. VAT

215 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 7383FS Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN25

  • Eriks:14072911
  • Nominal inner diameter:DN25
  • Pressure rating:PN40
  • Face to Face norm:Manufacturer standard

€226.80/ pieceexcl. VAT

€274.43incl. VAT

551 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 1601 Brass/PTFE/HNBR Full bore Handle PN50 Internal thread (BSPP)/External thread (BSPT) 3/4" (20)

  • Eriks:12439106
  • Nominal inner diameter:3/4" (20)
  • Standard thread connection:ISO 7/1 Rp/R
  • Pressure rating:PN50

€31.44/ pieceexcl. VAT

€38.04incl. VAT

106 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 1602 Brass/PTFE/HNBR Full bore Handle PN30 Internal thread (BSPP) 1" (25)

  • Eriks:12439119
  • Nominal inner diameter:1" (25)
  • Standard thread connection:ISO 228-1
  • Pressure rating:PN30

€31.68/ pieceexcl. VAT

€38.33incl. VAT

129 In stock - Estimated delivery date 13/11/2026

€692.40/ pieceexcl. VAT

€837.80incl. VAT

18 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 1619 Brass/PTFE/HNBR Full bore DVGW (gas) Handle PN50 Internal thread (BSPP) 1" (25)

  • Eriks:12439153
  • Nominal inner diameter:1" (25)
  • Standard thread connection:ISO 7/1 Rp
  • Pressure rating:PN50

€43.68/ pieceexcl. VAT

€52.85incl. VAT

119 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 7383FS Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle Class 150 Flange 2" (50)

  • Eriks:14449834
  • Nominal inner diameter:2" (50)
  • Pressure rating:Class 150
  • Face to Face norm:Manufacturer standard

€451.60/ pieceexcl. VAT

€546.44incl. VAT

15 In stock - Estimated delivery date 13/11/2026

€1,033.60/ pieceexcl. VAT

€1,250.66incl. VAT

14 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 7446 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 3/8" (10)

  • Eriks:11814466
  • Nominal inner diameter:3/8" (10)
  • Standard thread connection:ISO 228-1
  • Pressure rating:1000 PSI WOG

€40.00/ pieceexcl. VAT

€48.40incl. VAT

81 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 1607 Brass/PTFE/HNBR Full bore Handle PN50 Internal thread (BSPP) 1/2" (15)

  • Eriks:12426343
  • Nominal inner diameter:1/2" (15)
  • Standard thread connection:ISO 7/1 Rp
  • Pressure rating:PN50

€17.52/ pieceexcl. VAT

€21.20incl. VAT

1663 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 7752 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (NPT) 1" (25)

  • Eriks:12427463
  • Nominal inner diameter:1" (25)
  • Standard thread connection:ASME B1.20.1
  • Pressure rating:1000 PSI WOG

€49.92/ pieceexcl. VAT

€60.40incl. VAT

338 In stock - Estimated delivery date 13/11/2026

€465.60/ pieceexcl. VAT

€563.38incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 1601 Brass/PTFE/HNBR Full bore Handle PN40 Internal thread (BSPP)/External thread (BSPT) 1.1/2" (40)

  • Eriks:12439109
  • Nominal inner diameter:1.1/2" (40)
  • Standard thread connection:ISO 7/1 Rp/R
  • Pressure rating:PN40

€117.60/ pieceexcl. VAT

€142.30incl. VAT

33 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 7446 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 2" (50)

  • Eriks:11814472
  • Nominal inner diameter:2" (50)
  • Standard thread connection:ISO 228-1
  • Pressure rating:1000 PSI WOG

€247.60/ pieceexcl. VAT

€299.60incl. VAT

775 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 7642 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Butt weld B16.25 S40 60.3mmx3.9mm 2" (50)

  • Eriks:13278933
  • Nominal inner diameter:2" (50)
  • External tube diameter of connection:60.3 mm
  • Wall thickness, connection:3.9 mm

€490.40/ pieceexcl. VAT

€593.38incl. VAT

32 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 7446 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1.1/2" (40)

  • Eriks:11814471
  • Nominal inner diameter:1.1/2" (40)
  • Standard thread connection:ISO 228-1
  • Pressure rating:1000 PSI WOG

€169.20/ pieceexcl. VAT

€204.73incl. VAT

109 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Ball valve Type: 7744 Stainless steel/PTFE/PTFE Reduced bore Handle 1000 PSI WOG Internal thread (BSPP) 1/2" (15)

  • Eriks:12427435
  • Nominal inner diameter:1/2" (15)
  • Standard thread connection:ISO 228-1
  • Pressure rating:1000 PSI WOG

€17.84/ pieceexcl. VAT

€21.59incl. VAT

1513 In stock - Estimated delivery date 13/11/2026