Ball Valves With Welding Connection

  • 20
  • 46
  • 289
  • 10
  • 21
  • 213
  • 170
  • 18
  • 11
  • 37
  • 11
  • 46
  • 5
  • 5
  • 8
  • 12
386 Products showing for Ball Valves With Welding Connection
Product Image

ECONĀ® Ball valve Type: 7642 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Butt weld B16.25 S40 60.3mmx3.9mm 2" (50)

  • Eriks:13278933
  • Nominal inner diameter:2" (50)
  • External tube diameter of connection:60.3 mm
  • Wall thickness, connection:3.9 mm

€490.40/ pieceexcl. VAT

€593.38incl. VAT

32 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 7646 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 22mmx3.1mm 1/2" (15)

  • Eriks:11814626
  • Nominal inner diameter:1/2" (15)
  • External tube diameter of connection:22 mm
  • Wall thickness, connection:3.1 mm

€41.44/ pieceexcl. VAT

€50.14incl. VAT

1638 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 7646 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 34mmx3.65mm 1" (25)

  • Eriks:11814628
  • Nominal inner diameter:1" (25)
  • External tube diameter of connection:34 mm
  • Wall thickness, connection:3.65 mm

€89.20/ pieceexcl. VAT

€107.93incl. VAT

191 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 7646 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 18mmx4.35mm 1/4" (8)

  • Eriks:11814624
  • Nominal inner diameter:1/4" (8)
  • External tube diameter of connection:18 mm
  • Wall thickness, connection:4.35 mm

€40.64/ pieceexcl. VAT

€49.17incl. VAT

38 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 7646 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Socket weld B16.11 34mm 1" (25)

  • Eriks:11814638
  • Nominal inner diameter:1" (25)
  • External tube diameter of connection:34 mm
  • Pressure rating:1000 PSI WOG

€92.00/ pieceexcl. VAT

€111.32incl. VAT

23 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 7642 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Butt weld NEN EN10357 serie A 53mmx1.5mm DN50

  • Eriks:14011241
  • Nominal inner diameter:DN50
  • External tube diameter of connection:53 mm
  • Wall thickness, connection:1.5 mm

€577.60/ pieceexcl. VAT

€698.90incl. VAT

27 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 34mmx3.65mm 1" (25)

  • Eriks:11814606
  • Nominal inner diameter:1" (25)
  • External tube diameter of connection:34 mm
  • Wall thickness, connection:3.65 mm

€110.80/ pieceexcl. VAT

€134.07incl. VAT

622 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 22mmx3.1mm 1/2" (15)

  • Eriks:11814604
  • Nominal inner diameter:1/2" (15)
  • External tube diameter of connection:22 mm
  • Wall thickness, connection:3.1 mm

€69.36/ pieceexcl. VAT

€83.93incl. VAT

490 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 7646 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 61mmx4.25mm 2" (50)

  • Eriks:11814631
  • Nominal inner diameter:2" (50)
  • External tube diameter of connection:61 mm
  • Wall thickness, connection:4.25 mm

€248.40/ pieceexcl. VAT

€300.56incl. VAT

709 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 7624 Steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 34mmx3.65mm 1" (25)

  • Eriks:13492743
  • Nominal inner diameter:1" (25)
  • External tube diameter of connection:34 mm
  • Wall thickness, connection:3.65 mm

€111.20/ pieceexcl. VAT

€134.55incl. VAT

200 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 93mmx7.5mm 3" (80)

  • Eriks:11814611
  • Nominal inner diameter:3" (80)
  • External tube diameter of connection:93 mm
  • Wall thickness, connection:7.5 mm

€689.60/ pieceexcl. VAT

€834.42incl. VAT

103 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 7621 Stainless steel/TFM 1600/FPM (FKM) Full bore Handle 400 PSI WOG Butt weld EN ISO 1127-1 76.1mmx2mm 2.1/2" (65)

  • Eriks:12725826
  • Nominal inner diameter:2.1/2" (65)
  • External tube diameter of connection:76.1 mm
  • Wall thickness, connection:2 mm

€652.40/ pieceexcl. VAT

€789.40incl. VAT

38 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 7642 Stainless steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Butt weld B16.25 S40 33.4mmx3.4mm 1" (25)

  • Eriks:13278944
  • Nominal inner diameter:1" (25)
  • External tube diameter of connection:33.4 mm
  • Wall thickness, connection:3.4 mm

€151.20/ pieceexcl. VAT

€182.95incl. VAT

90 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 7611 Stainless steel/TFM 1600/FPM (FKM) Full bore Handle 400 PSI WOG Butt welded loose end NEN EN10357 serie A 29mmx1.5mm DN25

  • Eriks:12559111
  • Nominal inner diameter:DN25
  • External tube diameter of connection:29 mm
  • Wall thickness, connection:1.5 mm

€206.40/ pieceexcl. VAT

€249.74incl. VAT

218 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Socket weld B16.11 90mm 3" (80)

  • Eriks:11814622
  • Nominal inner diameter:3" (80)
  • External tube diameter of connection:90 mm
  • Pressure rating:1000 PSI WOG

€651.20/ pieceexcl. VAT

€787.95incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 7622 Steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Butt weld B16.25 S40 26.7mmx2.85mm 3/4" (20)

  • Eriks:13279010
  • Nominal inner diameter:3/4" (20)
  • External tube diameter of connection:26.7 mm
  • Wall thickness, connection:2.85 mm

€125.60/ pieceexcl. VAT

€151.98incl. VAT

30 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 7611 Stainless steel/TFM 1600/FPM (FKM) Full bore Handle 400 PSI WOG Butt welded loose end NEN EN10357 serie A 23mmx1.5mm DN20

  • Eriks:12642880
  • Nominal inner diameter:DN20
  • External tube diameter of connection:23 mm
  • Wall thickness, connection:1.5 mm

€140.80/ pieceexcl. VAT

€170.37incl. VAT

31 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 7646 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 50mmx4.55mm 1.1/2" (40)

  • Eriks:11814630
  • Nominal inner diameter:1.1/2" (40)
  • External tube diameter of connection:50 mm
  • Wall thickness, connection:4.55 mm

€171.60/ pieceexcl. VAT

€207.64incl. VAT

306 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 7642+7412 Stainless steel/TF 4103/EPDM Full bore Handle Pressure relief Class 600 Butt weld B16.25 S40 17.1mmx2.3mm 3/8" (10)

  • Eriks:14229940
  • Nominal inner diameter:3/8" (10)
  • External tube diameter of connection:17.1 mm
  • Wall thickness, connection:2.3 mm

€226.80/ pieceexcl. VAT

€274.43incl. VAT

42 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 7642 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Butt weld B16.25 S40 33.4mmx3.4mm 1" (25)

  • Eriks:13278939
  • Nominal inner diameter:1" (25)
  • External tube diameter of connection:33.4 mm
  • Wall thickness, connection:3.4 mm

€199.60/ pieceexcl. VAT

€241.52incl. VAT

247 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 7621 Stainless steel/TFM 1600/FPM (FKM) Full bore Handle 400 PSI WOG Butt weld EN ISO 1127-1 60.3mmx2mm 2" (50)

  • Eriks:12725831
  • Nominal inner diameter:2" (50)
  • External tube diameter of connection:60.3 mm
  • Wall thickness, connection:2 mm

€332.00/ pieceexcl. VAT

€401.72incl. VAT

156 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 7645 Stainless steel/TF 4103/PTFE Full bore Handle Pressure relief 1000 PSI WOG Butt welded loose end B16.25 S40 28mmx3.55mm 3/4" (20)

  • Eriks:12725849
  • Nominal inner diameter:3/4" (20)
  • External tube diameter of connection:28 mm
  • Wall thickness, connection:3.55 mm

€117.60/ pieceexcl. VAT

€142.30incl. VAT

35 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 7645 Stainless steel/TF 4103/PTFE Full bore Handle Pressure relief 1000 PSI WOG Butt welded loose end B16.25 S40 43mmx3.95mm 1.1/4" (32)

  • Eriks:12725846
  • Nominal inner diameter:1.1/4" (32)
  • External tube diameter of connection:43 mm
  • Wall thickness, connection:3.95 mm

€222.40/ pieceexcl. VAT

€269.10incl. VAT

25 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 7642 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Butt weld NEN EN10357 serie A 41mmx1.5mm DN40

  • Eriks:14011240
  • Nominal inner diameter:DN40
  • External tube diameter of connection:41 mm
  • Wall thickness, connection:1.5 mm

€416.80/ pieceexcl. VAT

€504.33incl. VAT

14 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 7642 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Butt weld B16.25 S40 13.7mmx2.25mm 1/4" (8)

  • Eriks:13278936
  • Nominal inner diameter:1/4" (8)
  • External tube diameter of connection:13.7 mm
  • Wall thickness, connection:2.25 mm

€102.80/ pieceexcl. VAT

€124.39incl. VAT

1 In stock - Estimated delivery date 16/11/2026