Ball Valves With Flange Connection

  • 1
  • 48
  • 143
  • 236
  • 106
  • 341
  • 70
  • 48
  • 6
  • 2
  • 8
  • 7
598 Products showing for Ball Valves With Flange Connection

€534.00/ pieceexcl. VAT

€646.14incl. VAT

1997 In stock - Estimated delivery date 16/11/2026

€692.40/ pieceexcl. VAT

€837.80incl. VAT

18 In stock - Estimated delivery date 16/11/2026

€1,033.60/ pieceexcl. VAT

€1,250.66incl. VAT

14 In stock - Estimated delivery date 16/11/2026

€465.60/ pieceexcl. VAT

€563.38incl. VAT

9 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 7249 Steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle PN16 Flange DN80

  • Eriks:13290675
  • Nominal inner diameter:DN80
  • Pressure rating:PN16
  • Face to Face norm:EN 558, Series 27

€768.00/ pieceexcl. VAT

€929.28incl. VAT

325 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 7249 Steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN50

  • Eriks:13290667
  • Nominal inner diameter:DN50
  • Pressure rating:PN40
  • Face to Face norm:EN 558, Series 27

€379.20/ pieceexcl. VAT

€458.83incl. VAT

701 In stock - Estimated delivery date 16/11/2026

€1,070.40/ pieceexcl. VAT

€1,295.18incl. VAT

414 In stock - Estimated delivery date 16/11/2026

€162.00/ pieceexcl. VAT

€196.02incl. VAT

1115 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 7249 Steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN40

  • Eriks:13290666
  • Nominal inner diameter:DN40
  • Pressure rating:PN40
  • Face to Face norm:EN 558, Series 27

€308.80/ pieceexcl. VAT

€373.65incl. VAT

419 In stock - Estimated delivery date 16/11/2026

€249.20/ pieceexcl. VAT

€301.53incl. VAT

1756 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 7249 Steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN25

  • Eriks:13290664
  • Nominal inner diameter:DN25
  • Pressure rating:PN40
  • Face to Face norm:EN 558, Series 27

€190.00/ pieceexcl. VAT

€229.90incl. VAT

802 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 7245 Steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle Class 150 Flange 1'' (25)

  • Eriks:13291107
  • Nominal inner diameter:1" (25)
  • Pressure rating:Class 150
  • Face to Face norm:ASME B16.10, T1, Serie 18

€161.20/ pieceexcl. VAT

€195.05incl. VAT

169 In stock - Estimated delivery date 16/11/2026

€1,422.40/ pieceexcl. VAT

€1,721.10incl. VAT

615 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 7248 Steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN15

  • Eriks:13658044
  • Nominal inner diameter:DN15
  • Pressure rating:PN40
  • Face to Face norm:EN 558, Series 1

€154.80/ pieceexcl. VAT

€187.31incl. VAT

21 In stock - Estimated delivery date 16/11/2026

€1,776.80/ pieceexcl. VAT

€2,149.93incl. VAT

23 In stock - Estimated delivery date 16/11/2026

€1,548.00/ pieceexcl. VAT

€1,873.08incl. VAT

14 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 7257 Steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle Class 300 Flange 3'' (80)

  • Eriks:13305479
  • Nominal inner diameter:3" (80)
  • Pressure rating:Class 300
  • Face to Face norm:ASME B16.10, T2, Serie 7

€923.20/ pieceexcl. VAT

€1,117.07incl. VAT

5 In stock - Estimated delivery date 16/11/2026

€1,776.80/ pieceexcl. VAT

€2,149.93incl. VAT

8 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 7249 Steel/TFM 1600/FPM (FKM) Full bore Fire safe T-wrench PN16 Flange DN100

  • Eriks:13290676
  • Nominal inner diameter:DN100
  • Pressure rating:PN16
  • Face to Face norm:EN 558, Series 27

€988.00/ pieceexcl. VAT

€1,195.48incl. VAT

133 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 7285 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle Class 150 Flange 3'' (80)

  • Eriks:13291123
  • Nominal inner diameter:3" (80)
  • Pressure rating:Class 150
  • Face to Face norm:ASME B16.10, T1, Serie 18

€1,010.40/ pieceexcl. VAT

€1,222.58incl. VAT

230 In stock - Estimated delivery date 16/11/2026

€201.60/ pieceexcl. VAT

€243.94incl. VAT

281 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 7288 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN25

  • Eriks:13641809
  • Nominal inner diameter:DN25
  • Pressure rating:PN40
  • Face to Face norm:EN 558, Series 1

€313.60/ pieceexcl. VAT

€379.46incl. VAT

85 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 7248 Steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN40

  • Eriks:13658046
  • Nominal inner diameter:DN40
  • Pressure rating:PN40
  • Face to Face norm:EN 558, Series 1

€379.20/ pieceexcl. VAT

€458.83incl. VAT

13 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 7249 Steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle PN16 Flange DN65

  • Eriks:13290674
  • Nominal inner diameter:DN65
  • Pressure rating:PN16
  • Face to Face norm:EN 558, Series 27

€532.40/ pieceexcl. VAT

€644.20incl. VAT

94 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 7285 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle Class 150 Flange 2'' (50)

  • Eriks:13291122
  • Nominal inner diameter:2" (50)
  • Pressure rating:Class 150
  • Face to Face norm:ASME B16.10, T1, Serie 18

€477.60/ pieceexcl. VAT

€577.90incl. VAT

386 In stock - Estimated delivery date 16/11/2026