Ball Valves With Tri-Clamp Connection

  • 20
  • 15
  • 20
  • 8
  • 12
  • 15
35 Products showing for Ball Valves With Tri-Clamp Connection
Product Image

FESTO Ball valve Series: VZBD Stainless steel/PTFE Bare stem PN16 Tri Clamp 1/2" (15)

  • Eriks:14168365
  • Manufacturer:4795666
  • Nominal inner diameter:1/2" (15)
  • Pressure rating:PN16
  • Manual operation:Bare stem

€96.89/ pieceexcl. VAT

€117.24incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

FESTO Ball valve Series: VZBD Stainless steel/PTFE Bare stem PN16 Tri Clamp 1.1/2" (40)

  • Eriks:14168406
  • Manufacturer:4795669
  • Nominal inner diameter:1.1/2" (40)
  • Pressure rating:PN16
  • Manual operation:Bare stem

€259.66/ pieceexcl. VAT

€314.19incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

ADCAPURE Ball valve Series: M3HP Type: 8845 Stainless steel/TFM 1600/FPM (FKM) True bore Handle PN63 Tri-clamp ASME-BPE 50.5mmx1.65mm 1.1/2" (40)

  • Eriks:14523771
  • Nominal inner diameter:1.1/2" (40)
  • External tube diameter of connection:50.5 mm
  • Wall thickness, connection:1.65 mm
Log in to view priceLog in
Product Image

ADCAPURE Ball valve Series: M3HP Type: 8845 Stainless steel/TFM 1600/FPM (FKM) True bore Handle PN100 Tri-clamp ASME-BPE 25mmx1.65mm 3/4" (20)

  • Eriks:14523769
  • Nominal inner diameter:3/4" (20)
  • External tube diameter of connection:25 mm
  • Wall thickness, connection:1.65 mm
Log in to view priceLog in
Product Image

ADCAPURE Ball valve Series: M3HP Type: 8845 Stainless steel/TFM 1600/FPM (FKM) True bore Handle PN100 Tri-clamp ASME-BPE 25mmx1.65mm 1/2" (15)

  • Eriks:14523768
  • Nominal inner diameter:1/2" (15)
  • External tube diameter of connection:25 mm
  • Wall thickness, connection:1.65 mm
Log in to view priceLog in
Product Image

FESTO Ball valve Series: VZBD Stainless steel/PTFE Bare stem PN16 Tri Clamp 4" (100)

  • Eriks:14168445
  • Manufacturer:4795673
  • Nominal inner diameter:4" (100)
  • Pressure rating:PN16
  • Manual operation:Bare stem

€1,498.81/ pieceexcl. VAT

€1,813.56incl. VAT

Estimated delivery date - 20/11/2026
Product Image

FESTO Ball valve Series: VZBD Stainless steel/PTFE Bare stem PN16 Tri Clamp 3/4" (20)

  • Eriks:14168368
  • Manufacturer:4795667
  • Nominal inner diameter:3/4" (20)
  • Pressure rating:PN16
  • Manual operation:Bare stem

€99.45/ pieceexcl. VAT

€120.33incl. VAT

Estimated delivery date - 20/11/2026
Product Image

FESTO Ball valve Series: VZBD Stainless steel/PTFE Bare stem PN16 Tri Clamp 1" (25)

  • Eriks:14168384
  • Manufacturer:4795668
  • Nominal inner diameter:1" (25)
  • Pressure rating:PN16
  • Manual operation:Bare stem

€139.09/ pieceexcl. VAT

€168.30incl. VAT

Estimated delivery date - 20/11/2026
Product Image

FESTO Ball valve Series: VZBD Stainless steel/PTFE Bare stem PN16 Tri Clamp 1.1/4" (32)

  • Eriks:14168411
  • Manufacturer:4802247
  • Nominal inner diameter:1.1/4" (32)
  • Pressure rating:PN16
  • Manual operation:Bare stem

€284.46/ pieceexcl. VAT

€344.20incl. VAT

Estimated delivery date - 20/11/2026
Product Image

FESTO Ball valve Series: VZBD Stainless steel/PTFE Bare stem PN16 Tri Clamp 2" (50)

  • Eriks:14168417
  • Manufacturer:4795670
  • Nominal inner diameter:2" (50)
  • Pressure rating:PN16
  • Manual operation:Bare stem

€361.37/ pieceexcl. VAT

€437.26incl. VAT

Estimated delivery date - 20/11/2026
Product Image

FESTO Ball valve Series: VZBD Stainless steel/PTFE Bare stem PN16 Tri Clamp 2" (50)

  • Eriks:14168432
  • Manufacturer:4802249
  • Nominal inner diameter:2" (50)
  • Pressure rating:PN16
  • Manual operation:Bare stem

€772.54/ pieceexcl. VAT

€934.77incl. VAT

Estimated delivery date - 20/11/2026
Product Image

FESTO Ball valve Series: VZBD Stainless steel/PTFE Bare stem PN16 Tri Clamp 1" (25)

  • Eriks:14168398
  • Manufacturer:4802246
  • Nominal inner diameter:1" (25)
  • Pressure rating:PN16
  • Manual operation:Bare stem

€202.75/ pieceexcl. VAT

€245.33incl. VAT

Estimated delivery date - 20/11/2026
Product Image

FESTO Ball valve Series: VZBD Stainless steel/PTFE Bare stem PN16 Tri Clamp 1/2" (15)

  • Eriks:14168367
  • Manufacturer:4802244
  • Nominal inner diameter:1/2" (15)
  • Pressure rating:PN16
  • Manual operation:Bare stem

€99.02/ pieceexcl. VAT

€119.81incl. VAT

Estimated delivery date - 20/11/2026
Product Image

FESTO Ball valve Series: VZBD Stainless steel/PTFE Bare stem PN16 Tri Clamp 2.1/2" (65)

  • Eriks:14168434
  • Manufacturer:4795671
  • Nominal inner diameter:2.1/2" (65)
  • Pressure rating:PN16
  • Manual operation:Bare stem

€780.00/ pieceexcl. VAT

€943.80incl. VAT

Estimated delivery date - 20/11/2026
Product Image

FESTO Ball valve Series: VZBD Stainless steel/PTFE Bare stem PN16 Tri Clamp 3/4" (20)

  • Eriks:14168390
  • Manufacturer:4802245
  • Nominal inner diameter:3/4" (20)
  • Pressure rating:PN16
  • Manual operation:Bare stem

€156.78/ pieceexcl. VAT

€189.70incl. VAT

Estimated delivery date - 20/11/2026
Product Image

FESTO Ball valve Series: VZBD Stainless steel/PTFE Bare stem PN16 Tri Clamp 1.1/2" (40)

  • Eriks:14168421
  • Manufacturer:4802248
  • Nominal inner diameter:1.1/2" (40)
  • Pressure rating:PN16
  • Manual operation:Bare stem

€420.69/ pieceexcl. VAT

€509.03incl. VAT

Estimated delivery date - 20/11/2026
Product Image

FESTO Ball valve Series: VZBD Stainless steel/PTFE Bare stem PN16 Tri Clamp 2.1/2" (65)

  • Eriks:14168442
  • Manufacturer:4802250
  • Nominal inner diameter:2.1/2" (65)
  • Pressure rating:PN16
  • Manual operation:Bare stem

€1,075.64/ pieceexcl. VAT

€1,301.52incl. VAT

Estimated delivery date - 20/11/2026
Product Image

FESTO Ball valve Series: VZBD Stainless steel/PTFE Bare stem PN16 Tri Clamp 3" (80)

  • Eriks:14168437
  • Manufacturer:4795672
  • Nominal inner diameter:3" (80)
  • Pressure rating:PN16
  • Manual operation:Bare stem

€986.85/ pieceexcl. VAT

€1,194.09incl. VAT

Estimated delivery date - 20/11/2026
Product Image

ADCAPURE Ball valve Series: M3HP Type: 8845 Stainless steel/TFM 1600/FPM (FKM) True bore Handle PN63 Tri-clamp ASME-BPE 64mmx1.65mm 2" (50)

  • Eriks:14523772
  • Nominal inner diameter:2" (50)
  • External tube diameter of connection:64 mm
  • Wall thickness, connection:1.65 mm
Log in to view priceLog in
Product Image

ADCAPURE Ball valve Series: M3HP Type: 8845 Stainless steel/TFM 1600/FPM (FKM) True bore Handle PN100 Tri-clamp ASME-BPE 50.5mmx1.65mm 1" (25)

  • Eriks:14523770
  • Nominal inner diameter:1" (25)
  • External tube diameter of connection:50.5 mm
  • Wall thickness, connection:1.65 mm
Log in to view priceLog in
Product Image

ADCAPURE Ball valve Series: M3HP Type: 8845 Stainless steel/TFM 1600/FPM (FKM) True bore Handle PN63 Tri-clamp 50.5mmx1.5mm DN25

  • Eriks:14523800
  • Nominal inner diameter:DN25
  • External tube diameter of connection:50.5 mm
  • Wall thickness, connection:1.5 mm
Log in to view priceLog in
Product Image

ADCAPURE Ball valve Series: M3HP Type: 8845 Stainless steel/TFM 1600/FPM (FKM) True bore Handle PN63 Tri-clamp 50.5mmx1.5mm DN32

  • Eriks:14523792
  • Nominal inner diameter:DN32
  • External tube diameter of connection:50.5 mm
  • Wall thickness, connection:1.5 mm
Log in to view priceLog in
Product Image

ADCAPURE Ball valve Series: M3HP Type: 8845 Stainless steel/TFM 1600/FPM (FKM) True bore Handle PN63 Tri-clamp 64mmx1.5mm DN50

  • Eriks:14523802
  • Nominal inner diameter:DN50
  • External tube diameter of connection:64 mm
  • Wall thickness, connection:1.5 mm
Log in to view priceLog in
Product Image

ADCAPURE Ball valve Series: M3HP Type: 8845 Stainless steel/TFM 1600/FPM (FKM) True bore Handle PN100 Tri-clamp 34mmx1.5mm DN20

  • Eriks:14523799
  • Nominal inner diameter:DN20
  • External tube diameter of connection:34 mm
  • Wall thickness, connection:1.5 mm
Log in to view priceLog in
Product Image

ADCAPURE Ball valve Series: M3HP Type: 8845 Stainless steel/TFM 1600/FPM (FKM) True bore Handle PN100 Tri-clamp 34mmx1.5mm DN10

  • Eriks:14523791
  • Nominal inner diameter:DN10
  • External tube diameter of connection:34 mm
  • Wall thickness, connection:1.5 mm
Log in to view priceLog in