




| Product | Nominal inner diameter | Pressure rating | Face to Face length [mm] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Ball valve Type: 7744 Stainless steel/PTFE/PTFE Reduced bore Handle 1000 PSI WOG Internal thread (BSPP) 1/2" (15) | 1/2" (15) | 1000 PSI WOG | 55 | ā¬17.84/piece | |
| Ball valve Type: 7744 Stainless steel/PTFE/PTFE Reduced bore Handle 1000 PSI WOG Internal thread (BSPP) 1.1/2" (40) | 1.1/2" (40) | 1000 PSI WOG | 81 | ā¬52.40/piece | |
| Ball valve Type: 7744 Stainless steel/PTFE/PTFE Reduced bore Handle 1000 PSI WOG Internal thread (BSPP) 3/4" (20) | 3/4" (20) | 1000 PSI WOG | 59 | ā¬22.00/piece | |
| Ball valve Type: 7744 Stainless steel/PTFE/PTFE Reduced bore Handle 1000 PSI WOG Internal thread (BSPP) 1" (25) | 1" (25) | 1000 PSI WOG | 69 | ā¬30.56/piece | |
| Ball valve Type: 7744 Stainless steel/PTFE/PTFE Reduced bore Handle 1000 PSI WOG Internal thread (BSPP) 2" (50) | 2" (50) | 1000 PSI WOG | 97 | ā¬83.20/piece | |
| Ball valve Type: 7744 Stainless steel/PTFE/PTFE Reduced bore Handle 1000 PSI WOG Internal thread (BSPP) 1/4" (8) | 1/4" (8) | 1000 PSI WOG | 39 | ā¬13.92/piece | |
| Ball valve Type: 7744 Stainless steel/PTFE/PTFE Reduced bore Handle 1000 PSI WOG Internal thread (BSPP) 3/8" (10) | 3/8" (10) | 1000 PSI WOG | 44 | ā¬13.92/piece | |
| Ball valve Type: 7744 Stainless steel/PTFE/PTFE Reduced bore Handle 1000 PSI WOG Internal thread (BSPP) 1.1/4" (32) | 1.1/4" (32) | 1000 PSI WOG | 77 | ā¬44.96/piece |