




| Product | Nominal inner diameter | Standard thread connection | Pressure rating | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Ball valve Type: 1619 Brass/PTFE/HNBR Full bore DVGW (gas) Handle PN40 Internal thread (BSPP) 2" (50) | 2" (50) | ISO 7/1 Rp | PN40 | ā¬188.80/piece | |
| Ball valve Type: 1619 Brass/PTFE/HNBR Full bore DVGW (gas) Handle PN40 Internal thread (BSPP) 1.1/2" (40) | 1.1/2" (40) | ISO 7/1 Rp | PN40 | ā¬111.60/piece | |
| Ball valve Type: 1619 Brass/PTFE/HNBR Full bore DVGW (gas) Handle PN50 Internal thread (BSPP) 1/2" (15) | 1/2" (15) | ISO 7/1 Rp | PN50 | ā¬36.00/piece | |
| Ball valve Type: 1619 Brass/PTFE/HNBR Full bore DVGW (gas) Handle PN80 Internal thread (BSPP) 3/8" (10) | 3/8" (10) | ISO 7/1 Rp | PN80 | ā¬16.48/piece | |
| Ball valve Type: 1619 Brass/PTFE/HNBR Full bore DVGW (gas) Handle PN50 Internal thread (BSPP) 1" (25) | 1" (25) | ISO 7/1 Rp | PN50 | ā¬43.68/piece | |
| Ball valve Type: 1619 Brass/PTFE/HNBR Full bore DVGW (gas) Handle PN80 Internal thread (BSPP) 1/4" (8) | 1/4" (8) | ISO 7/1 Rp | PN80 | ā¬15.76/piece | |
| Ball valve Type: 1619 Brass/PTFE/HNBR Full bore DVGW (gas) Handle PN50 Internal thread (BSPP) 1.1/4" (32) | 1.1/4" (32) | ISO 7/1 Rp | PN50 | ā¬79.92/piece | |
| Ball valve Type: 1619 Brass/PTFE/HNBR Full bore DVGW (gas) Handle PN50 Internal thread (BSPP) 3/4" (20) | 3/4" (20) | ISO 7/1 Rp | PN50 | ā¬28.00/piece |