Ball Valves With Threaded Connection

  • 13
  • 417
  • 29
  • 20
  • 8
  • 6
  • 191
  • 132
  • 8
  • 6
  • 1
  • 13
  • 5
  • 5
  • 4
494 Products showing for Ball Valves With Threaded Connection
Product Image

ECONĀ® Ball valve Type: 7752 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1/2" (15)

  • Eriks:12427451
  • Nominal inner diameter:1/2" (15)
  • Standard thread connection:ISO 228-1
  • Pressure rating:1000 PSI WOG

€22.48/ pieceexcl. VAT

€27.20incl. VAT

8120 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 7752 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1" (25)

  • Eriks:12427453
  • Nominal inner diameter:1" (25)
  • Standard thread connection:ISO 228-1
  • Pressure rating:1000 PSI WOG

€49.92/ pieceexcl. VAT

€60.40incl. VAT

1572 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 7446 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1/2" (15)

  • Eriks:11814467
  • Nominal inner diameter:1/2" (15)
  • Standard thread connection:ISO 228-1
  • Pressure rating:1000 PSI WOG

€50.00/ pieceexcl. VAT

€60.50incl. VAT

1247 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 7446 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1" (25)

  • Eriks:11814469
  • Nominal inner diameter:1" (25)
  • Standard thread connection:ISO 228-1
  • Pressure rating:1000 PSI WOG

€91.20/ pieceexcl. VAT

€110.35incl. VAT

462 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 7752 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 2" (50)

  • Eriks:12427456
  • Nominal inner diameter:2" (50)
  • Standard thread connection:ISO 228-1
  • Pressure rating:1000 PSI WOG

€158.80/ pieceexcl. VAT

€192.15incl. VAT

1178 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 7752 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 3/4" (20)

  • Eriks:12427452
  • Nominal inner diameter:3/4" (20)
  • Standard thread connection:ISO 228-1
  • Pressure rating:1000 PSI WOG

€33.44/ pieceexcl. VAT

€40.46incl. VAT

1670 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 7446 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 3/4" (20)

  • Eriks:11814468
  • Nominal inner diameter:3/4" (20)
  • Standard thread connection:ISO 228-1
  • Pressure rating:1000 PSI WOG

€65.20/ pieceexcl. VAT

€78.89incl. VAT

500 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 7752 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (NPT) 1/2" (15)

  • Eriks:12427461
  • Nominal inner diameter:1/2" (15)
  • Standard thread connection:ASME B1.20.1
  • Pressure rating:1000 PSI WOG

€22.56/ pieceexcl. VAT

€27.30incl. VAT

215 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 1601 Brass/PTFE/HNBR Full bore Handle PN50 Internal thread (BSPP)/External thread (BSPT) 3/4" (20)

  • Eriks:12439106
  • Nominal inner diameter:3/4" (20)
  • Standard thread connection:ISO 7/1 Rp/R
  • Pressure rating:PN50

€31.44/ pieceexcl. VAT

€38.04incl. VAT

106 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 1602 Brass/PTFE/HNBR Full bore Handle PN30 Internal thread (BSPP) 1" (25)

  • Eriks:12439119
  • Nominal inner diameter:1" (25)
  • Standard thread connection:ISO 228-1
  • Pressure rating:PN30

€31.68/ pieceexcl. VAT

€38.33incl. VAT

129 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 1619 Brass/PTFE/HNBR Full bore DVGW (gas) Handle PN50 Internal thread (BSPP) 1" (25)

  • Eriks:12439153
  • Nominal inner diameter:1" (25)
  • Standard thread connection:ISO 7/1 Rp
  • Pressure rating:PN50

€43.68/ pieceexcl. VAT

€52.85incl. VAT

119 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 7446 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 3/8" (10)

  • Eriks:11814466
  • Nominal inner diameter:3/8" (10)
  • Standard thread connection:ISO 228-1
  • Pressure rating:1000 PSI WOG

€40.00/ pieceexcl. VAT

€48.40incl. VAT

81 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 1607 Brass/PTFE/HNBR Full bore Handle PN50 Internal thread (BSPP) 1/2" (15)

  • Eriks:12426343
  • Nominal inner diameter:1/2" (15)
  • Standard thread connection:ISO 7/1 Rp
  • Pressure rating:PN50

€17.52/ pieceexcl. VAT

€21.20incl. VAT

1663 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 7752 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (NPT) 1" (25)

  • Eriks:12427463
  • Nominal inner diameter:1" (25)
  • Standard thread connection:ASME B1.20.1
  • Pressure rating:1000 PSI WOG

€49.92/ pieceexcl. VAT

€60.40incl. VAT

338 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 1601 Brass/PTFE/HNBR Full bore Handle PN40 Internal thread (BSPP)/External thread (BSPT) 1.1/2" (40)

  • Eriks:12439109
  • Nominal inner diameter:1.1/2" (40)
  • Standard thread connection:ISO 7/1 Rp/R
  • Pressure rating:PN40

€117.60/ pieceexcl. VAT

€142.30incl. VAT

33 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 7446 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 2" (50)

  • Eriks:11814472
  • Nominal inner diameter:2" (50)
  • Standard thread connection:ISO 228-1
  • Pressure rating:1000 PSI WOG

€247.60/ pieceexcl. VAT

€299.60incl. VAT

775 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 7446 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1.1/2" (40)

  • Eriks:11814471
  • Nominal inner diameter:1.1/2" (40)
  • Standard thread connection:ISO 228-1
  • Pressure rating:1000 PSI WOG

€169.20/ pieceexcl. VAT

€204.73incl. VAT

109 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 7744 Stainless steel/PTFE/PTFE Reduced bore Handle 1000 PSI WOG Internal thread (BSPP) 1/2" (15)

  • Eriks:12427435
  • Nominal inner diameter:1/2" (15)
  • Standard thread connection:ISO 228-1
  • Pressure rating:1000 PSI WOG

€17.84/ pieceexcl. VAT

€21.59incl. VAT

1513 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 7446 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1.1/4" (32)

  • Eriks:11814470
  • Nominal inner diameter:1.1/4" (32)
  • Standard thread connection:ISO 228-1
  • Pressure rating:1000 PSI WOG

€122.00/ pieceexcl. VAT

€147.62incl. VAT

295 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 1601 Brass/PTFE/HNBR Full bore Handle PN50 Internal thread (BSPP)/External thread (BSPT) 1/2" (15)

  • Eriks:12439105
  • Nominal inner diameter:1/2" (15)
  • Standard thread connection:ISO 7/1 Rp/R
  • Pressure rating:PN50

€21.52/ pieceexcl. VAT

€26.04incl. VAT

400 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 1601 Brass/PTFE/HNBR Full bore Handle PN50 Internal thread (BSPP)/External thread (BSPT) 1" (25)

  • Eriks:12439107
  • Nominal inner diameter:1" (25)
  • Standard thread connection:ISO 7/1 Rp/R
  • Pressure rating:PN50

€48.48/ pieceexcl. VAT

€58.66incl. VAT

361 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 7752 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 3" (80)

  • Eriks:12427458
  • Nominal inner diameter:3" (80)
  • Standard thread connection:ISO 228-1
  • Pressure rating:1000 PSI WOG

€485.60/ pieceexcl. VAT

€587.58incl. VAT

42 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 7446 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1/4" (8)

  • Eriks:11814465
  • Nominal inner diameter:1/4" (8)
  • Standard thread connection:ISO 228-1
  • Pressure rating:1000 PSI WOG

€40.40/ pieceexcl. VAT

€48.88incl. VAT

36 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 7752 Stainless steel/PTFE/PTFE Full bore Butterfly handle 1000 PSI WOG Internal thread (BSPP) 1/2" (15)

  • Eriks:14488979
  • Nominal inner diameter:1/2" (15)
  • Standard thread connection:ISO 228-1
  • Pressure rating:1000 PSI WOG

€24.08/ pieceexcl. VAT

€29.14incl. VAT

258 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Ball valve Type: 7744 Stainless steel/PTFE/PTFE Reduced bore Handle 1000 PSI WOG Internal thread (BSPP) 1.1/2" (40)

  • Eriks:12427439
  • Nominal inner diameter:1.1/2" (40)
  • Standard thread connection:ISO 228-1
  • Pressure rating:1000 PSI WOG

€52.40/ pieceexcl. VAT

€63.40incl. VAT

64 In stock - Estimated delivery date 16/11/2026