Milling Cutters

  • 5
  • 101
  • 4
  • 6
  • 1461
  • 1
  • 1
2725 Products showing for Milling Cutters
Product Image

FORMAT Countersinking cutter, HSS, 1/4" Dia.

  • Eriks:23410600
  • Manufacturer:4317784131957
  • Diameter:1/4 in
  • Material:HSS

€66.39/ pieceexcl. VAT

€80.33incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Slot drill short DIN327 HSSCo8 T3 16mm

  • Eriks:23108699
  • Manufacturer:4317784089050
  • Type:Keyway cutter
  • Maximum working length:19 mm
  • Shaft Diameter:16 mm

€19.80/ pieceexcl. VAT

€23.96incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Dovetail cutter DIN1833 HSSCo5 form C 60deg. 16mm

  • Eriks:23110414
  • Manufacturer:4317784086301
  • Type:Dovetail cutters
  • Diameter:16 mm
  • Total length:60 mm

€23.64/ pieceexcl. VAT

€28.60incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Concave cutter DIN6518 HSSCo8 bright, form B 2mm

  • Eriks:23110440
  • Manufacturer:4317784086561
  • Type:Ball nose profile cutters
  • Shaft Diameter:10 mm
  • Total length:60 mm

€34.37/ pieceexcl. VAT

€41.59incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Concave cutter DIN6518 HSSCo8 bright, form B 1mm

  • Eriks:23110438
  • Manufacturer:4317784086547
  • Type:Ball nose profile cutters
  • Shaft Diameter:10 mm
  • Total length:60 mm

€34.37/ pieceexcl. VAT

€41.59incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT ST mill. cutter FS HSCo5 TiALN 3.0mm

  • Eriks:23107029
  • Manufacturer:4317784291781
  • Type:Template cutter
  • Maximum working length:12 mm
  • Shaft Diameter:8 mm

€14.99/ pieceexcl. VAT

€18.14incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT ST mill. cutter FS HSCo5 TiALN 4.0mm

  • Eriks:23107030
  • Manufacturer:4317784291798
  • Type:Template cutter
  • Maximum working length:12 mm
  • Shaft Diameter:8 mm

€15.21/ pieceexcl. VAT

€18.40incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Slot drill short DIN844 HSSCo8 4mm

  • Eriks:23108710
  • Manufacturer:4317784089128
  • Type:Keyway cutter
  • Maximum working length:11 mm
  • Shaft Diameter:6 mm

€9.81/ pieceexcl. VAT

€11.87incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Milling cutter sh. DIN844HSSCo8 type N 5.0mm

  • Eriks:23109635
  • Manufacturer:4317784127868
  • Type:Milling cutter with shank
  • Maximum working length:13 mm
  • Shaft Diameter:6 mm

€9.81/ pieceexcl. VAT

€11.87incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Milling cutter sh. DIN844HSSCo8 type N 6.0mm

  • Eriks:23109636
  • Manufacturer:4317784087995
  • Type:Milling cutter with shank
  • Maximum working length:13 mm
  • Shaft Diameter:6 mm

€9.81/ pieceexcl. VAT

€11.87incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Milling cutter sh. DIN844HSSCo8 type N 2.0mm

  • Eriks:12049377
  • Manufacturer:4317784465670
  • Type:Milling cutter with shank
  • Maximum working length:7 mm
  • Shaft Diameter:6 mm

€9.66/ pieceexcl. VAT

€11.69incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Milling cutter sh. DIN844form B HSSCo8 3mm

  • Eriks:23109687
  • Manufacturer:4317784140324
  • Type:Milling cutter with shank
  • Maximum working length:8 mm
  • Shaft Diameter:6 mm

€10.24/ pieceexcl. VAT

€12.39incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Milling cutter sh. FS SC TiALN shank HB T4 2.5mm/D6mm

  • Eriks:12049698
  • Manufacturer:4317784468435
  • Type:Milling cutter with shank
  • Maximum working length:8 mm
  • Shaft Diameter:6 mm
This product is no longer offered.Explore similar products in our assortment
Product Image

FORMAT Milling cutter DIN6527 SCTiALN T4 shank HB 20mm

  • Eriks:12739088
  • Manufacturer:24832000
  • Type:Milling cutter with shank
  • Maximum working length:38 mm
  • Shaft Diameter:20 mm

€210.75/ pieceexcl. VAT

€255.01incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Side mil. cutter DIN1834 HSSE 80x1.6mm

  • Eriks:23106942
  • Manufacturer:4317784290760
  • Material:HSS-co
  • Shaft Diameter:27 mm
  • Number of teeth:32 pce

€99.73/ pieceexcl. VAT

€120.67incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT FLU.SH.Slot DR.D844 HSSE 6mm WR

  • Eriks:23109412
  • Manufacturer:4317784361910

€21.11/ pieceexcl. VAT

€25.54incl. VAT

Estimated delivery date - 19/11/2026
Product Image

FORMAT SL.DR.3 FLU.-SH.D327 HSSE 5,5mm

  • Eriks:23109362
  • Manufacturer:4317784361316
  • Type:Keyway cutter
  • Maximum working length:8 mm
  • Shaft Diameter:6 mm

€6.10/ pieceexcl. VAT

€7.38incl. VAT

Estimated delivery date - 19/11/2026
Product Image

FORMAT Milling cutter sh. DIN844form B HSSCo8 6mm

  • Eriks:23107817
  • Manufacturer:4317784140355
  • Type:Milling cutter with shank
  • Maximum working length:13 mm
  • Shaft Diameter:6 mm

€9.34/ pieceexcl. VAT

€11.30incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Milling cutter sh. DIN844HSSCo8 type N 7.0mm

  • Eriks:23109637
  • Manufacturer:4317784127875
  • Type:Milling cutter with shank
  • Maximum working length:16 mm
  • Shaft Diameter:10 mm

€13.25/ pieceexcl. VAT

€16.03incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Milling cutter sh. DIN844HSSCo8 type N 4.0mm

  • Eriks:23109634
  • Manufacturer:4317784127851
  • Type:Milling cutter with shank
  • Maximum working length:11 mm
  • Shaft Diameter:6 mm

€9.81/ pieceexcl. VAT

€11.87incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Milling cutter sh. DIN844HSSCo8 type N 3.0mm

  • Eriks:23109633
  • Manufacturer:4317784127844
  • Type:Milling cutter with shank
  • Maximum working length:8 mm
  • Shaft Diameter:6 mm

€10.55/ pieceexcl. VAT

€12.77incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Milling cutter lg. DIN844HSSCo8 type AL form B 6mm

  • Eriks:23109706
  • Manufacturer:4317784140522
  • Type:Milling cutter with shank
  • Maximum working length:24 mm
  • Shaft Diameter:6 mm

€11.69/ pieceexcl. VAT

€14.14incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Slot cutter short DIN850 HSSCo8 TiALN ty. N form D16.5x5mm

  • Eriks:23110388
  • Manufacturer:4317784086042
  • Type:Milling cutter with shank
  • Shaft Diameter:10 mm
  • Total length:56 mm

€25.02/ pieceexcl. VAT

€30.27incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT SC mini milling cutter FS SC T3 3.5mm

  • Eriks:23109492
  • Manufacturer:4317784364058
  • Type:Multifunctional mill
  • Maximum working length:6 mm
  • Shaft Diameter:6 mm

€13.09/ pieceexcl. VAT

€15.84incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Slot drill disposable short FS HSSCo8 type N T31mm

  • Eriks:23108653
  • Manufacturer:4317784089234
  • Type:Keyway cutter
  • Diameter:1 mm
  • Maximum working length:2 mm

€6.67/ pieceexcl. VAT

€8.07incl. VAT

Estimated delivery date - 23/11/2026