FORMAT

FORMAT Milling cutter sh. DIN844HSSCo8 type N 3.0mm

  • ERIKS:23109633
  • Manufacturer:4317784127844
Image 1
Image 2
Image 1
Image 2
Milling cutter, 4-6 cutting edges, DIN 844-K, HSS Co8, bright

Design: Type N, 30°, with central cut.

Application: Can be used for peripheral and end milling.



Design: Type N, 30°, with central cut.

Application: Can be used for peripheral and end milling.
Save to list

€10.55/ pieceexcl. VAT

€12.77incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Milling cutter with shank
Maximum working length
8 mm
Shaft Diameter
6 mm
Total length
52 mm
DIN standard
844K
Head diameter
3 mm
Alternatives

€19.37/ pieceexcl. VAT

€23.44incl. VAT

Estimated delivery date - 17/11/2026