FORMAT

FORMAT Countersinking cutter, HSS, 1/4" Dia.

  • ERIKS:23410600
  • Manufacturer:4317784131957
Image 1
Countersink bit set 90° 1/4" DIN 3126

Design: HSS, DIN 335-C. 90° countersink angle. Radial taper-ground, bright surface, with straight flute length and flutes ground from solid. Also provided with cutting and clearance angles for the most common materials. Supplied in a robust plastic cassette with automatic drill setup function.

Application: For universal, chatter and burr-free drilling, countersinking, chamfering and deburring work in steels up to 850 N/mm² and aluminium alloys. The countersink bit can also be used as a hand deburrer together with the corresponding operation tools.

Note: Sufficient supply of coolant is required.
Save to list

€66.39/ pieceexcl. VAT

€80.33incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Countersinking cutter
Diameter
1/4 in
Cutting direction
Right
DIN standard
335-C
Type
Countersinking cutter
Coating
Bright
Material
HSS
Suitable for concrete
No
Suitable for stainless steel
No
Suitable for wood
No
Suitable for plastic
No
Suitable for nonferrous metals
Yes
Suitable for steel
Yes
Suitable for stone
No
Cutting angle
90 °
Standard
DIN 335 C