FORMAT

FORMAT SL.DR.3 FLU.-SH.D327 HSSE 5,5mm

  • ERIKS:23109362
  • Manufacturer:4317784361316
Image 1
Image 2
Image 1
Image 2
Design: Type N, 30°, from dia. 3.0 mm with central cut.

Application: Can be used for milling keyways and feather key grooves, dia. tolerance e8 for fit P9 as well as for peripheral milling.
Save to list

€6.10/ pieceexcl. VAT

€7.38incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Keyway cutter
Maximum working length
8 mm
Shaft Diameter
6 mm
Total length
52 mm
DIN standard
327
Head diameter
55 mm