






Design: With universal cutting edge geometry. Suitable for drilling.
Application: Can be used for milling keyways and fitted key grooves, Ø tolerance e8 for fit P9 as well as for peripheral milling.
€6.67/ pieceexcl. VAT
€8.07incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Keyway cutter |
Diameter | 1 mm |
Maximum working length | 2 mm |
Shaft Diameter | 6 mm |
Total length | 34 mm |
Head diameter | 1 mm |