FORMAT

FORMAT Milling cutter sh. DIN844HSSCo8 type N 7.0mm

  • ERIKS:23109637
  • Manufacturer:4317784127875
Image 1
Image 2
Image 1
Image 2
Milling cutter, 4-6 cutting edges, DIN 844-K, HSS Co8, bright

Design: Type N, 30°, with central cut.

Application: Can be used for peripheral and end milling.



Design: Type N, 30°, with central cut.

Application: Can be used for peripheral and end milling.
Save to list

€13.25/ pieceexcl. VAT

€16.03incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Milling cutter with shank
Maximum working length
16 mm
Shaft Diameter
10 mm
Total length
66 mm
DIN standard
844K
Head diameter
7 mm
Alternatives

€26.65/ pieceexcl. VAT

€32.25incl. VAT

Estimated delivery date - 17/11/2026