Drill Bits and Parts

  • 1
  • 25
  • 167
  • 1138
  • 35
  • 1
  • 145
  • 1
  • 1
  • 7
  • 1
  • 1
  • 8
  • 5
  • 1
15515 Products showing for Drill Bits and Parts
Product Image

FORMAT Spiral drill DIN338 HSS type RN 9.0mm

  • Eriks:23090639
  • Manufacturer:4317784116183
  • Diameter:9 mm
  • Cutting length:81 mm
  • Total length:125 mm

€4.33/ pieceexcl. VAT

€5.24incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Spiral drill DIN338 HSS type RN 3.0mm

  • Eriks:23090579
  • Manufacturer:4317784117050
  • Diameter:3 mm
  • Cutting length:33 mm
  • Total length:61 mm

€1.05/ pieceexcl. VAT

€1.27incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Spiral drill DIN338 HSS type RN 10.0mm

  • Eriks:23090649
  • Manufacturer:4317784116282
  • Diameter:10 mm
  • Cutting length:87 mm
  • Total length:133 mm

€5.04/ pieceexcl. VAT

€6.10incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Spiral drill DIN338 HSS type RN 1.50mm

  • Eriks:23090564
  • Manufacturer:4317784116909
  • Diameter:1.5 mm
  • Cutting length:18 mm
  • Total length:40 mm

€1.23/ pieceexcl. VAT

€1.49incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Spiral drill DIN338 HSS type RN 1.0mm

  • Eriks:23090559
  • Manufacturer:4317784116855
  • Diameter:1 mm
  • Cutting length:12 mm
  • Total length:34 mm

€1.45/ pieceexcl. VAT

€1.75incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Spiral drill DIN338 HSS type RN 8.0mm

  • Eriks:23090629
  • Manufacturer:4317784116084
  • Diameter:8 mm
  • Cutting length:75 mm
  • Total length:117 mm

€2.97/ pieceexcl. VAT

€3.59incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Spiral drill DIN338 HSSE ground type Ti 4mm

  • Eriks:23094683
  • Manufacturer:4317784114189
  • Diameter:4 mm
  • Cutting length:43 mm
  • Total length:75 mm

€2.70/ pieceexcl. VAT

€3.27incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Twist drill, HSS, 13 mm Dia.

  • Eriks:23407793
  • Manufacturer:4317784116763
  • Diameter:13 mm
  • Model:Roll forged
  • Holding system:Cylindrical

€86.41/ pieceexcl. VAT

€104.56incl. VAT

20 In stock - Estimated delivery date 13/11/2026
Product Image

FORMAT Spiral drill DIN338 HSSE ground type Ti 8mm

  • Eriks:23094723
  • Manufacturer:4317784114585
  • Diameter:8 mm
  • Cutting length:75 mm
  • Total length:117 mm

€6.04/ pieceexcl. VAT

€7.31incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Drill SDS-plus 7-piece

  • Eriks:23410149
  • Manufacturer:4317784104876
  • Holding system:SDS-plus

€27.14/ pieceexcl. VAT

€32.84incl. VAT

Estimated delivery date - 18/11/2026

€119.86/ pieceexcl. VAT

€145.03incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Hand reamer DIN206 HSS form B 10.0mm

  • Eriks:23411011
  • Manufacturer:4317784079983
  • Type:Hand reamer
  • Diameter:10 mm
  • Cutting length:66 mm

€24.11/ pieceexcl. VAT

€29.17incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Twist drill, HSS-co, 3 mm Dia., 61 mm LG

  • Eriks:23094673
  • Manufacturer:4317784114080
  • Diameter:3 mm
  • Total length:61 mm
  • Model:Profile-cut

€2.16/ pieceexcl. VAT

€2.61incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Spiral drill DIN338 HSS type RN 5.0mm

  • Eriks:23090599
  • Manufacturer:4317784117258
  • Diameter:5 mm
  • Cutting length:52 mm
  • Total length:86 mm

€1.45/ pieceexcl. VAT

€1.75incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Spiral drill DIN345 HSS ground type N shank MK 20mm

  • Eriks:23090825
  • Manufacturer:4317784110914
  • Diameter:20 mm
  • Cutting length:140 mm
  • Total length:238 mm

€34.19/ pieceexcl. VAT

€41.37incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Drill SDS-plus 8x110/50mm

  • Eriks:23087401
  • Manufacturer:4317784121149
  • Diameter:8 mm
  • Cutting length:50 mm
  • Total length:110 mm

€3.10/ pieceexcl. VAT

€3.75incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Spiral drill DIN338 HSS type RN 8.50mm

  • Eriks:23090634
  • Manufacturer:4317784116138
  • Diameter:8.5 mm
  • Cutting length:75 mm
  • Total length:117 mm

€3.79/ pieceexcl. VAT

€4.59incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Machine reamer NC FS HSSE 16.0mm

  • Eriks:23411377
  • Manufacturer:4317784356244
  • Type:Machine reamer
  • Diameter:16 mm
  • Cutting length:52 mm

€50.98/ pieceexcl. VAT

€61.69incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Spiral drill DIN338 HSSE ground type Ti 2mm

  • Eriks:23094663
  • Manufacturer:4317784113984
  • Diameter:2 mm
  • Cutting length:24 mm
  • Total length:49 mm

€1.83/ pieceexcl. VAT

€2.21incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Stepped drill universal HSS TiN 40-50.0mm

  • Eriks:12125776
  • Manufacturer:4317784476041
  • Total length:107 mm
  • Material:HSS

€206.28/ pieceexcl. VAT

€249.60incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Spiral drill DIN338 HSSE ground type Ti 4.5mm

  • Eriks:23094688
  • Manufacturer:4317784114233
  • Diameter:4.5 mm
  • Cutting length:47 mm
  • Total length:80 mm

€2.85/ pieceexcl. VAT

€3.45incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Spiral drill DIN338 HSSE ground type Ti 5mm

  • Eriks:23094693
  • Manufacturer:4317784114288
  • Diameter:5 mm
  • Cutting length:52 mm
  • Total length:86 mm

€2.97/ pieceexcl. VAT

€3.59incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Spiral drill DIN338 HSS type RN 12.0mm

  • Eriks:23090657
  • Manufacturer:4317784116367
  • Diameter:12 mm
  • Cutting length:101 mm
  • Total length:151 mm

€9.48/ pieceexcl. VAT

€11.47incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Spiral drill DIN338 HSSE ground type Ti 9mm

  • Eriks:23094733
  • Manufacturer:4317784114684
  • Diameter:9 mm
  • Cutting length:81 mm
  • Total length:125 mm

€8.07/ pieceexcl. VAT

€9.76incl. VAT

Estimated delivery date - 18/11/2026

€6.43/ pieceexcl. VAT

€7.78incl. VAT

Estimated delivery date - 18/11/2026