Drill Bit Sets

  • 1
  • 3
  • 193
  • 14
  • 17
  • 1
  • 1
  • 1
229 Products showing for Drill Bit Sets
Product Image

FORMAT Twist drill, HSS, 13 mm Dia.

  • Eriks:23407793
  • Manufacturer:4317784116763
  • Diameter:13 mm
  • Model:Roll forged
  • Holding system:Cylindrical

€86.41/ pieceexcl. VAT

€104.56incl. VAT

20 In stock - Estimated delivery date 16/11/2026

€119.86/ pieceexcl. VAT

€145.03incl. VAT

Estimated delivery date - 23/11/2026

€55.39/ pieceexcl. VAT

€67.02incl. VAT

Estimated delivery date - 23/11/2026

€174.63/ pieceexcl. VAT

€211.30incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FACOM Facom 222a.tj25 boorset 25 st 1-13mm per 0,5

  • Eriks:23445250
  • Manufacturer:222A.TJ25
  • Holding system:Cylindrical

€229.64/ pieceexcl. VAT

€277.86incl. VAT

7 In stock - Estimated delivery date 16/11/2026

€100.24/ pieceexcl. VAT

€121.29incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Plastic cassette empty 1-13.0mm

  • Eriks:23407841
  • Manufacturer:4317784435291

€17.91/ pieceexcl. VAT

€21.67incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Metal cassette empty 1-5.9mm

  • Eriks:23407814
  • Manufacturer:4317784136594

€22.84/ pieceexcl. VAT

€27.64incl. VAT

Estimated delivery date - 23/11/2026

€95.51/ pieceexcl. VAT

€115.57incl. VAT

Estimated delivery date - 23/11/2026

€395.62/ pieceexcl. VAT

€478.70incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Metal cassette empty 1-13.0mm

  • Eriks:23407818
  • Manufacturer:4317784136631

€17.06/ pieceexcl. VAT

€20.64incl. VAT

Estimated delivery date - 23/11/2026

€27.28/ pieceexcl. VAT

€33.01incl. VAT

Estimated delivery date - 23/11/2026

€212.59/ pieceexcl. VAT

€257.23incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Bit set spiral drill HSS 2-8mm 7-pc.

  • Eriks:12592556
  • Manufacturer:4317784517157

€41.63/ pieceexcl. VAT

€50.37incl. VAT

Estimated delivery date - 23/11/2026

€259.29/ pieceexcl. VAT

€313.74incl. VAT

Estimated delivery date - 23/11/2026

€30.85/ pieceexcl. VAT

€37.33incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Counterbore set core hole DIN373 M3-M10

  • Eriks:23410577
  • Manufacturer:4317784079815
  • Holding system:Cylindrical
  • Material:HSS

€117.28/ pieceexcl. VAT

€141.91incl. VAT

Estimated delivery date - 23/11/2026

€447.90/ pieceexcl. VAT

€541.96incl. VAT

Estimated delivery date - 23/11/2026

€81.40/ pieceexcl. VAT

€98.49incl. VAT

Estimated delivery date - 23/11/2026

€150.73/ pieceexcl. VAT

€182.38incl. VAT

2 In stock - Estimated delivery date 16/11/2026

€7.78/ pieceexcl. VAT

€9.41incl. VAT

Estimated delivery date - 23/11/2026

€128.58/ pieceexcl. VAT

€155.58incl. VAT

Estimated delivery date - 23/11/2026

€83.96/ pieceexcl. VAT

€101.59incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Stepped drill set HSS 4-12/4-20/6-30mm

  • Eriks:23410330
  • Manufacturer:13180100
  • Holding system:Cylindrical
  • Material:HSS

€126.53/ pieceexcl. VAT

€153.10incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Counterbore set medium DIN373 TiN M3-M10

  • Eriks:12043761
  • Manufacturer:4317784476577
  • Holding system:Cylindrical
  • Material:HSS

€148.23/ setexcl. VAT

€179.36incl. VAT

Estimated delivery date - 23/11/2026