

€34.19/ pieceexcl. VAT
€41.37incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Diameter | 20 mm |
Cutting length | 140 mm |
Total length | 238 mm |
Model | Profile-cut |
Holding system | Morseconus 2 |
Cutting direction | Right |
DIN standard | 345 |
Type | Twist drill |
Point angle | 118 ° |
Material | HSS |
Helix angle | 25 ° |
€100.20/ pieceexcl. VAT
€121.24incl. VAT
Estimated delivery date - 18/11/2026