High-speed Steel Bits

  • 1
  • 22
  • 14
  • 1039
  • 29
  • 1
  • 145
  • 1
  • 1
  • 7
  • 1
  • 1
  • 8
  • 33
  • 5
7102 Products showing for High-speed Steel Bits
Product Image

FORMAT Spiral drill DIN338 HSS type RN 9.0mm

  • Eriks:23090639
  • Manufacturer:4317784116183
  • Diameter:9 mm
  • Cutting length:81 mm
  • Total length:125 mm

€4.33/ pieceexcl. VAT

€5.24incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Spiral drill DIN338 HSS type RN 3.0mm

  • Eriks:23090579
  • Manufacturer:4317784117050
  • Diameter:3 mm
  • Cutting length:33 mm
  • Total length:61 mm

€1.05/ pieceexcl. VAT

€1.27incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Spiral drill DIN338 HSS type RN 10.0mm

  • Eriks:23090649
  • Manufacturer:4317784116282
  • Diameter:10 mm
  • Cutting length:87 mm
  • Total length:133 mm

€5.04/ pieceexcl. VAT

€6.10incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Spiral drill DIN338 HSS type RN 1.50mm

  • Eriks:23090564
  • Manufacturer:4317784116909
  • Diameter:1.5 mm
  • Cutting length:18 mm
  • Total length:40 mm

€1.23/ pieceexcl. VAT

€1.49incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Spiral drill DIN338 HSS type RN 1.0mm

  • Eriks:23090559
  • Manufacturer:4317784116855
  • Diameter:1 mm
  • Cutting length:12 mm
  • Total length:34 mm

€1.45/ pieceexcl. VAT

€1.75incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Spiral drill DIN338 HSS type RN 8.0mm

  • Eriks:23090629
  • Manufacturer:4317784116084
  • Diameter:8 mm
  • Cutting length:75 mm
  • Total length:117 mm

€2.97/ pieceexcl. VAT

€3.59incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Spiral drill DIN338 HSSE ground type Ti 4mm

  • Eriks:23094683
  • Manufacturer:4317784114189
  • Diameter:4 mm
  • Cutting length:43 mm
  • Total length:75 mm

€2.70/ pieceexcl. VAT

€3.27incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Spiral drill DIN338 HSSE ground type Ti 8mm

  • Eriks:23094723
  • Manufacturer:4317784114585
  • Diameter:8 mm
  • Cutting length:75 mm
  • Total length:117 mm

€6.04/ pieceexcl. VAT

€7.31incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Twist drill, HSS-co, 3 mm Dia., 61 mm LG

  • Eriks:23094673
  • Manufacturer:4317784114080
  • Diameter:3 mm
  • Total length:61 mm
  • Model:Profile-cut

€2.16/ pieceexcl. VAT

€2.61incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Spiral drill DIN338 HSS type RN 5.0mm

  • Eriks:23090599
  • Manufacturer:4317784117258
  • Diameter:5 mm
  • Cutting length:52 mm
  • Total length:86 mm

€1.45/ pieceexcl. VAT

€1.75incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Spiral drill DIN345 HSS ground type N shank MK 20mm

  • Eriks:23090825
  • Manufacturer:4317784110914
  • Diameter:20 mm
  • Cutting length:140 mm
  • Total length:238 mm

€34.19/ pieceexcl. VAT

€41.37incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Spiral drill DIN338 HSS type RN 8.50mm

  • Eriks:23090634
  • Manufacturer:4317784116138
  • Diameter:8.5 mm
  • Cutting length:75 mm
  • Total length:117 mm

€3.79/ pieceexcl. VAT

€4.59incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Spiral drill DIN338 HSSE ground type Ti 2mm

  • Eriks:23094663
  • Manufacturer:4317784113984
  • Diameter:2 mm
  • Cutting length:24 mm
  • Total length:49 mm

€1.83/ pieceexcl. VAT

€2.21incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Spiral drill DIN338 HSSE ground type Ti 4.5mm

  • Eriks:23094688
  • Manufacturer:4317784114233
  • Diameter:4.5 mm
  • Cutting length:47 mm
  • Total length:80 mm

€2.85/ pieceexcl. VAT

€3.45incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Spiral drill DIN338 HSSE ground type Ti 5mm

  • Eriks:23094693
  • Manufacturer:4317784114288
  • Diameter:5 mm
  • Cutting length:52 mm
  • Total length:86 mm

€2.97/ pieceexcl. VAT

€3.59incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Spiral drill DIN338 HSS type RN 12.0mm

  • Eriks:23090657
  • Manufacturer:4317784116367
  • Diameter:12 mm
  • Cutting length:101 mm
  • Total length:151 mm

€9.48/ pieceexcl. VAT

€11.47incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Spiral drill DIN338 HSSE ground type Ti 9mm

  • Eriks:23094733
  • Manufacturer:4317784114684
  • Diameter:9 mm
  • Cutting length:81 mm
  • Total length:125 mm

€8.07/ pieceexcl. VAT

€9.76incl. VAT

Estimated delivery date - 23/11/2026

€6.43/ pieceexcl. VAT

€7.78incl. VAT

Estimated delivery date - 23/11/2026

€8.70/ pieceexcl. VAT

€10.53incl. VAT

Estimated delivery date - 23/11/2026

€7.50/ pieceexcl. VAT

€9.07incl. VAT

Estimated delivery date - 23/11/2026

€2.75/ pieceexcl. VAT

€3.33incl. VAT

Estimated delivery date - 23/11/2026

€2.75/ pieceexcl. VAT

€3.33incl. VAT

Estimated delivery date - 23/11/2026

€2.86/ pieceexcl. VAT

€3.46incl. VAT

Estimated delivery date - 23/11/2026

€2.84/ pieceexcl. VAT

€3.44incl. VAT

Estimated delivery date - 23/11/2026

€3.13/ pieceexcl. VAT

€3.79incl. VAT

Estimated delivery date - 23/11/2026