FHM Bits

  • 1
  • 1670
  • 214
  • 1646
  • 6
  • 1
  • 862
3537 Products showing for FHM Bits
Product Image

DORMER Center drill, R123 Series, Solid carbide, 10 mm Dia

  • Eriks:11683749
  • Diameter:10 mm
  • Cutting length:26 mm
  • Total length:89 mm

€77.04/ pieceexcl. VAT

€93.22incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

FORMAT Spiral drill DIN8037 carb.-tip. type N 3.20mm

  • Eriks:23409271
  • Manufacturer:4317784124799
  • Diameter:3.2 mm
  • Cutting length:25 mm
  • Total length:56 mm

€22.14/ pieceexcl. VAT

€26.79incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Spiral drill DIN8037 carb.-tip. type N 4.80mm

  • Eriks:23409285
  • Manufacturer:4317784124959
  • Diameter:4.8 mm
  • Cutting length:28 mm
  • Total length:63 mm

€19.65/ pieceexcl. VAT

€23.78incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Spiral drill DIN8037 carb.-tip. type N 5mm

  • Eriks:23409286
  • Manufacturer:4317784124973
  • Diameter:5 mm
  • Cutting length:28 mm
  • Total length:63 mm

€17.28/ pieceexcl. VAT

€20.91incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Spiral drill DIN8037 carb.-tip. type N 8mm

  • Eriks:23409297
  • Manufacturer:4317784125123
  • Diameter:8 mm
  • Cutting length:40 mm
  • Total length:80 mm

€21.56/ pieceexcl. VAT

€26.09incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Spiral drill DIN8037 carb.-tip. type N 10mm

  • Eriks:23409301
  • Manufacturer:4317784125161
  • Diameter:10 mm
  • Cutting length:56 mm
  • Total length:100 mm

€29.53/ pieceexcl. VAT

€35.73incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Spiral drill DIN8037 carb.-tip. type N 4mm

  • Eriks:23409279
  • Manufacturer:4317784124874
  • Diameter:4 mm
  • Cutting length:25 mm
  • Total length:56 mm

€16.93/ pieceexcl. VAT

€20.49incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Spiral drill DIN8037 carb.-tip. type N 3mm

  • Eriks:23409269
  • Manufacturer:4317784124775
  • Diameter:3 mm
  • Cutting length:20 mm
  • Total length:50 mm

€18.96/ pieceexcl. VAT

€22.94incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Spiral drill DIN8037 carb.-tip. type N 7mm

  • Eriks:23409295
  • Manufacturer:4317784125109
  • Diameter:7 mm
  • Cutting length:40 mm
  • Total length:80 mm

€20.72/ pieceexcl. VAT

€25.07incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Spiral drill DIN8037 carb.-tip. type N 6mm

  • Eriks:23409292
  • Manufacturer:4317784125079
  • Diameter:6 mm
  • Cutting length:32 mm
  • Total length:71 mm

€18.31/ pieceexcl. VAT

€22.16incl. VAT

Estimated delivery date - 23/11/2026

€29.08/ pieceexcl. VAT

€35.19incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Spiral drill DIN8037 carb.-tip. type N 7.50mm

  • Eriks:23409296
  • Manufacturer:4317784125116
  • Diameter:7.5 mm
  • Cutting length:40 mm
  • Total length:80 mm

€21.56/ pieceexcl. VAT

€26.09incl. VAT

Estimated delivery date - 23/11/2026

€434.14/ pieceexcl. VAT

€525.31incl. VAT

Estimated delivery date - 23/11/2026

€103.20/ pieceexcl. VAT

€124.87incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Spiral drill DIN8037 carb.-tip. type N 3.30mm

  • Eriks:23409272
  • Manufacturer:4317784124805
  • Diameter:3.3 mm
  • Cutting length:25 mm
  • Total length:56 mm

€22.14/ pieceexcl. VAT

€26.79incl. VAT

Estimated delivery date - 23/11/2026
Product Image

FORMAT Spiral drill DIN8037 carb.-tip. type N 14mm

  • Eriks:23409310
  • Manufacturer:4317784125253
  • Diameter:14 mm
  • Cutting length:71 mm
  • Total length:125 mm

€54.32/ pieceexcl. VAT

€65.73incl. VAT

Estimated delivery date - 23/11/2026

€15.50/ pieceexcl. VAT

€18.76incl. VAT

Estimated delivery date - 23/11/2026

€25.20/ pieceexcl. VAT

€30.49incl. VAT

Estimated delivery date - 23/11/2026

€51.96/ pieceexcl. VAT

€62.87incl. VAT

Estimated delivery date - 23/11/2026

€100.97/ pieceexcl. VAT

€122.17incl. VAT

Estimated delivery date - 23/11/2026

€90.58/ pieceexcl. VAT

€109.60incl. VAT

Estimated delivery date - 23/11/2026

€4.26/ pieceexcl. VAT

€5.15incl. VAT

Estimated delivery date - 23/11/2026

€42.01/ pieceexcl. VAT

€50.83incl. VAT

Estimated delivery date - 23/11/2026

€8.70/ pieceexcl. VAT

€10.53incl. VAT

Estimated delivery date - 23/11/2026

€516.05/ pieceexcl. VAT

€624.42incl. VAT

Estimated delivery date - 23/11/2026