

€86.41/ pieceexcl. VAT
€104.56incl. VAT
20 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Twist drill |
Diameter | 13 mm |
Model | Roll forged |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | DIN 338 |
Type | Twist drill |
Coating | Steam tempered |
Material | HSS |
Suitable for concrete | No |
Suitable for stainless steel | Yes |
Suitable for wood | No |
Suitable for plastic | Yes |
Suitable for nonferrous metals | Yes |
Suitable for steel | Yes |
Suitable for stone | No |
Shaft diameter | 13 mm |
Standard | DIN 338 |
Connection diameter tolerance | H8 |
Achievable hole tolerance | H8 |