

€2.16/ pieceexcl. VAT
€2.61incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Twist drill |
Diameter | 3 mm |
Total length | 61 mm |
Model | Profile-cut |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | DIN 338 |
Type | Twist drill |
Point angle | 130 ° |
Material | HSS-co |
Helix angle | 35 ° |
Suitable for concrete | No |
Suitable for stainless steel | Yes |
Suitable for wood | No |
Suitable for plastic | No |
Suitable for nonferrous metals | No |
Suitable for steel | Yes |
Suitable for stone | No |
Shaft diameter | 3 mm |
Standard | DIN 338 |
Connection diameter tolerance | H8 |
Achievable hole tolerance | H8 |
Chip flute length | 33 mm |
€7.76/ pieceexcl. VAT
€9.39incl. VAT
Estimated delivery date - 20/11/2026