• 27
  • 6
  • 3
  • 642
  • 488
  • 1
  • 2
  • 1
  • 145
  • 1
  • 2
  • 1
  • 3
  • 4
  • 2
25574 Products showing for Machining Tools and Equipment
Product Image

FORMAT Spiral drill DIN338 HSS type RN 9.0mm

  • Eriks:23090639
  • Manufacturer:4317784116183
  • Diameter:9 mm
  • Cutting length:81 mm
  • Total length:125 mm

€4.33/ pieceexcl. VAT

€5.24incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Spiral drill DIN338 HSS type RN 3.0mm

  • Eriks:23090579
  • Manufacturer:4317784117050
  • Diameter:3 mm
  • Cutting length:33 mm
  • Total length:61 mm

€1.05/ pieceexcl. VAT

€1.27incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Spiral drill DIN338 HSS type RN 10.0mm

  • Eriks:23090649
  • Manufacturer:4317784116282
  • Diameter:10 mm
  • Cutting length:87 mm
  • Total length:133 mm

€5.04/ pieceexcl. VAT

€6.10incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Spiral drill DIN338 HSS type RN 1.50mm

  • Eriks:23090564
  • Manufacturer:4317784116909
  • Diameter:1.5 mm
  • Cutting length:18 mm
  • Total length:40 mm

€1.23/ pieceexcl. VAT

€1.49incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Spiral drill DIN338 HSS type RN 1.0mm

  • Eriks:23090559
  • Manufacturer:4317784116855
  • Diameter:1 mm
  • Cutting length:12 mm
  • Total length:34 mm

€1.45/ pieceexcl. VAT

€1.75incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Spiral drill DIN338 HSS type RN 8.0mm

  • Eriks:23090629
  • Manufacturer:4317784116084
  • Diameter:8 mm
  • Cutting length:75 mm
  • Total length:117 mm

€2.97/ pieceexcl. VAT

€3.59incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Spiral drill DIN338 HSSE ground type Ti 4mm

  • Eriks:23094683
  • Manufacturer:4317784114189
  • Diameter:4 mm
  • Cutting length:43 mm
  • Total length:75 mm

€2.70/ pieceexcl. VAT

€3.27incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Spiral drill DIN338 HSSE ground type Ti 8mm

  • Eriks:23094723
  • Manufacturer:4317784114585
  • Diameter:8 mm
  • Cutting length:75 mm
  • Total length:117 mm

€6.04/ pieceexcl. VAT

€7.31incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Twist drill, HSS, 13 mm Dia.

  • Eriks:23407793
  • Manufacturer:4317784116763
  • Diameter:13 mm
  • Model:Roll forged
  • Holding system:Cylindrical

€86.41/ pieceexcl. VAT

€104.56incl. VAT

20 In stock - Estimated delivery date 13/11/2026
Product Image

FORMAT Washer DIN 6340 M10

  • Eriks:23420442
  • Manufacturer:82834

€0.56/ pieceexcl. VAT

€0.68incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Countersinking cutter, HSS, 1/4" Dia.

  • Eriks:23410600
  • Manufacturer:4317784131957
  • Diameter:1/4 in
  • Material:HSS

€66.39/ pieceexcl. VAT

€80.33incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Drill SDS-plus 7-piece

  • Eriks:23410149
  • Manufacturer:4317784104876
  • Holding system:SDS-plus

€27.14/ pieceexcl. VAT

€32.84incl. VAT

Estimated delivery date - 18/11/2026

€119.86/ pieceexcl. VAT

€145.03incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Keyhole saw set HSSBi Professionel 16-76mm

  • Eriks:23114593
  • Manufacturer:4317784141789
  • Number of teeth per inch:4/6
  • Material:Bimetal

€76.36/ pieceexcl. VAT

€92.40incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Machine vice size 1 80mm

  • Eriks:23136448
  • Manufacturer:4317784103930
  • Clamping/chucking range:70 mm
  • Weight:4

€186.46/ pieceexcl. VAT

€225.62incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Hand reamer DIN206 HSS form B 10.0mm

  • Eriks:23411011
  • Manufacturer:4317784079983
  • Type:Hand reamer
  • Diameter:10 mm
  • Cutting length:66 mm

€24.11/ pieceexcl. VAT

€29.17incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Parting insert GFN 4.1 MS35

  • Eriks:12739941
  • Manufacturer:29729110

€11.98/ pieceexcl. VAT

€14.50incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026
Product Image

FORMAT Keyhole saw set HSSBi M42Electrician 22-68mm

  • Eriks:12594766
  • Manufacturer:4317784522663
  • Number of teeth per inch:4/6
  • Material:Bimetal

€69.73/ pieceexcl. VAT

€84.37incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Jigsaw blade T 101 B pack with 5 pc.

  • Eriks:23114188
  • Manufacturer:6127350005
  • Cutting length:74
  • Tooth distance:2.7 mm
  • Material:HCS

€5.64/ pieceexcl. VAT

€6.82incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Twist drill, HSS-co, 3 mm Dia., 61 mm LG

  • Eriks:23094673
  • Manufacturer:4317784114080
  • Diameter:3 mm
  • Total length:61 mm
  • Model:Profile-cut

€2.16/ pieceexcl. VAT

€2.61incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Spiral drill DIN338 HSS type RN 5.0mm

  • Eriks:23090599
  • Manufacturer:4317784117258
  • Diameter:5 mm
  • Cutting length:52 mm
  • Total length:86 mm

€1.45/ pieceexcl. VAT

€1.75incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Spiral drill DIN345 HSS ground type N shank MK 20mm

  • Eriks:23090825
  • Manufacturer:4317784110914
  • Diameter:20 mm
  • Cutting length:140 mm
  • Total length:238 mm

€34.19/ pieceexcl. VAT

€41.37incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Spiral drill DIN338 HSS type RN 8.50mm

  • Eriks:23090634
  • Manufacturer:4317784116138
  • Diameter:8.5 mm
  • Cutting length:75 mm
  • Total length:117 mm

€3.79/ pieceexcl. VAT

€4.59incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Washer DIN 6340 M8

  • Eriks:23420441
  • Manufacturer:4317784072403

€0.53/ pieceexcl. VAT

€0.64incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Extension nut DIN6334 M20

  • Eriks:23420436
  • Manufacturer:4317784072366

€4.51/ pieceexcl. VAT

€5.46incl. VAT

Estimated delivery date - 18/11/2026