Clamping, Workholding and Positioning

  • 27
  • 6
  • 11
  • 200
  • 11
  • 2
  • 2
2268 Products showing for Clamping, Workholding and Positioning
Product Image

FORMAT Washer DIN 6340 M10

  • Eriks:23420442
  • Manufacturer:82834

€0.56/ pieceexcl. VAT

€0.68incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Machine vice size 1 80mm

  • Eriks:23136448
  • Manufacturer:4317784103930
  • Clamping/chucking range:70 mm
  • Weight:4

€186.46/ pieceexcl. VAT

€225.62incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Washer DIN 6340 M8

  • Eriks:23420441
  • Manufacturer:4317784072403

€0.53/ pieceexcl. VAT

€0.64incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Extension nut DIN6334 M20

  • Eriks:23420436
  • Manufacturer:4317784072366

€4.51/ pieceexcl. VAT

€5.46incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Extension nut DIN6334 M24

  • Eriks:23420439
  • Manufacturer:4317784072380

€7.34/ pieceexcl. VAT

€8.88incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Extension nut DIN6334 M16

  • Eriks:23137635
  • Manufacturer:4317784072342

€2.90/ pieceexcl. VAT

€3.51incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Slot nut DIN508L M12x14mm

  • Eriks:23420352
  • Manufacturer:4317784073530

€4.88/ pieceexcl. VAT

€5.90incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Washer DIN 6340 M16

  • Eriks:23420445
  • Manufacturer:4317784072441

€1.04/ pieceexcl. VAT

€1.26incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Slot nut DIN508L M8x10mm

  • Eriks:23420350
  • Manufacturer:4317784073516

€3.45/ pieceexcl. VAT

€4.17incl. VAT

Estimated delivery date - 18/11/2026

€29.23/ pieceexcl. VAT

€35.37incl. VAT

16 In stock - Estimated delivery date 13/11/2026

€42.93/ pieceexcl. VAT

€51.95incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

FACOM 830a.10 taphouder 105mm-M12

  • Eriks:23445969
  • Manufacturer:830A.10

€53.04/ pieceexcl. VAT

€64.18incl. VAT

20 In stock - Estimated delivery date 13/11/2026

€40.49/ pieceexcl. VAT

€48.99incl. VAT

10 In stock - Estimated delivery date 13/11/2026

€48.07/ pieceexcl. VAT

€58.16incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

DESTACO Vertical hold down clamp 202-U

  • Eriks:23141186
  • Manufacturer:202-U
  • Weight:0.16

€23.18/ pieceexcl. VAT

€28.05incl. VAT

Estimated delivery date - 19/11/2026

€30.83/ pieceexcl. VAT

€37.30incl. VAT

75 In stock - Estimated delivery date 13/11/2026
Product Image

DESTACO Pull action latch clamp 323

  • Eriks:11884934
  • Manufacturer:323
  • Clamping/chucking range:30 mm

€22.36/ pieceexcl. VAT

€27.06incl. VAT

17 In stock - Estimated delivery date 13/11/2026
Product Image

DESTACO Pull action latch clamp 331-SS

  • Eriks:23141173
  • Manufacturer:331-SS
  • Clamping/chucking range:44.5 mm
  • Material:Stainless steel

€64.85/ pieceexcl. VAT

€78.47incl. VAT

Estimated delivery date - 19/11/2026
Product Image

DESTACO Straight-line action clamp 602-MM

  • Eriks:23136777
  • Manufacturer:602-MM
  • Clamping/chucking range:19 mm

€32.50/ pieceexcl. VAT

€39.33incl. VAT

Estimated delivery date - 19/11/2026
Product Image

DESTACO Pull action latch clamp 331

  • Eriks:23136771
  • Manufacturer:331
  • Clamping/chucking range:44.5 mm

€39.22/ pieceexcl. VAT

€47.46incl. VAT

18 In stock - Estimated delivery date 13/11/2026
Product Image

DESTACO Pull action latch clamp 323-SS

  • Eriks:12083747
  • Manufacturer:323-SS
  • Clamping/chucking range:30 mm
  • Material:Stainless steel

€41.32/ pieceexcl. VAT

€50.00incl. VAT

21 In stock - Estimated delivery date 13/11/2026
Product Image

DESTACO Straight-line action clamp 6001-MSS

  • Eriks:12508617
  • Manufacturer:6001-MSS
  • Clamping/chucking range:16 mm
  • Material:Stainless steel

€40.65/ pieceexcl. VAT

€49.19incl. VAT

Estimated delivery date - 19/11/2026
Product Image

DESTACO Vertical hold down clamp 210-U

  • Eriks:23141187
  • Manufacturer:210-U
  • Weight:0.59

€40.43/ pieceexcl. VAT

€48.92incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

STAHLWILLE Ratchet tap holder M5-M12

  • Eriks:23781521
  • Manufacturer:12915-2
  • Size tap tool holder:2

€49.50/ pieceexcl. VAT

€59.90incl. VAT

10 In stock - Estimated delivery date 13/11/2026
Product Image

DESTACO Straight-line action clamp 603-MSS

  • Eriks:24047727
  • Manufacturer:603-MSS
  • Clamping/chucking range:31.8 mm
  • Material:Stainless steel

€95.57/ pieceexcl. VAT

€115.64incl. VAT

Estimated delivery date - 19/11/2026