Taps

  • 82
  • 43
  • 41
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 5
  • 3
  • 2
  • 1
  • 23
  • 3
380 Products showing for Taps
Product Image

FORMAT Hand tap set DIN352 HSS M3-12

  • Eriks:23412627
  • Manufacturer:4317784131872
  • Kind of thread:Metric
  • DIN standard:352

€153.94/ pieceexcl. VAT

€186.27incl. VAT

1 In stock - Estimated delivery date 05/11/2026
Product Image

FORMAT Hand thread cut. tool setDIN352 HSS M3-20

  • Eriks:23412626
  • Manufacturer:6117950200
  • Kind of thread:Metric
  • Thread size metric (M..):20
  • DIN standard:352

€326.43/ pieceexcl. VAT

€394.98incl. VAT

Estimated delivery date - 12/11/2026
Product Image

DORMER 14-Piece DIN taps & drill set for blind holes

  • Eriks:12647640
  • Manufacturer:L114301
  • Kind of thread:Metric
  • Thread size metric (M..):M3 to M12
  • DIN standard:376

€236.80/ pieceexcl. VAT

€286.53incl. VAT

5 In stock - Estimated delivery date 05/11/2026

€131.00/ pieceexcl. VAT

€158.51incl. VAT

6 In stock - Estimated delivery date 05/11/2026
Product Image

GUHRING Set of taps 00861 DIN352N HSS M4 x0,7

  • Eriks:11985327
  • Kind of thread:Metric
  • Thread size metric (M..):4
  • DIN standard:352

€54.78/ pieceexcl. VAT

€66.28incl. VAT

14 In stock - Estimated delivery date 05/11/2026

€117.11/ pieceexcl. VAT

€141.70incl. VAT

29 In stock - Estimated delivery date 05/11/2026
Product Image

STAHLWILLE Stahlwille 1202 bitset

  • Eriks:13573643
  • Number of bits total:20
  • Number of bits PH (crosshead):3
  • Number of bits PZ (crosshead):3

€71.50/ pieceexcl. VAT

€86.52incl. VAT

17 In stock - Estimated delivery date 05/11/2026
Product Image

FORMAT Machine tap set DIN371/376 HSSE form B M3-12

  • Eriks:23412616
  • Manufacturer:4317784201506
  • Kind of thread:Metric
  • Thread size metric (M..):12
  • DIN standard:371/376

€114.05/ pieceexcl. VAT

€138.00incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Hand thread cut. tool setDIN352 HSS + core hole drill M3-12

  • Eriks:23412625
  • Manufacturer:4317784131858
  • Kind of thread:Metric
  • DIN standard:352

€101.18/ pieceexcl. VAT

€122.43incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Machine tap set DIN371/376 HSSE form B M3-12 + core hole drill

  • Eriks:23412617
  • Manufacturer:4317784359672
  • Kind of thread:Metric
  • DIN standard:371/376

€151.42/ pieceexcl. VAT

€183.22incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Hand thread cut. tool setDIN352 HSS steam-tempered M3-12

  • Eriks:12594507
  • Manufacturer:4317784512640
  • Kind of thread:Metric
  • DIN standard:352

€177.19/ pieceexcl. VAT

€214.40incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Machine tap set DIN371/376 type INOX form C M3-M12

  • Eriks:23412623
  • Manufacturer:4317784396141
  • Kind of thread:Metric
  • Thread size metric (M..):3
  • DIN standard:371/376

€201.73/ pieceexcl. VAT

€244.09incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Machine tap set DIN371/376 type INOX form B M3-12

  • Eriks:23412622
  • Manufacturer:4317784396134
  • Kind of thread:Metric
  • Thread size metric (M..):3
  • DIN standard:371/376

€170.76/ pieceexcl. VAT

€206.62incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Machine tap set DIN371/376 HSSE form C M3-M12 + core hole drill

  • Eriks:23103098
  • Manufacturer:4317784359689
  • Kind of thread:Metric
  • DIN standard:371/376

€148.23/ pieceexcl. VAT

€179.36incl. VAT

Estimated delivery date - 12/11/2026

€11.40/ pieceexcl. VAT

€13.79incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Hand thread cut. tool setDIN352 HSS M3-24

  • Eriks:12594508
  • Manufacturer:4317784505055
  • Kind of thread:Metric
  • DIN standard:352

€640.92/ pieceexcl. VAT

€775.51incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Die set-EN22568 HSS M3-M12

  • Eriks:12594510
  • Manufacturer:4317784509664

€192.34/ pieceexcl. VAT

€232.73incl. VAT

Estimated delivery date - 12/11/2026

€612.51/ pieceexcl. VAT

€741.14incl. VAT

Estimated delivery date - 12/11/2026

€427.69/ pieceexcl. VAT

€517.50incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Manual NL

  • Eriks:12744754
  • Manufacturer:4317784545662

€4.53/ pieceexcl. VAT

€5.48incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Machine tap set DIN371/376 HSSE TiN form C M3-M12

  • Eriks:23412621
  • Manufacturer:4317784230131
  • Kind of thread:Metric
  • DIN standard:371/376

€252.28/ pieceexcl. VAT

€305.26incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Combi-bit set HSS-E M3-10

  • Eriks:12738732
  • Manufacturer:16570020
  • Kind of thread:Metric

€76.18/ setexcl. VAT

€92.18incl. VAT

Estimated delivery date - 12/11/2026

€1,239.52/ pieceexcl. VAT

€1,499.82incl. VAT

Estimated delivery date - 12/11/2026

€427.69/ pieceexcl. VAT

€517.50incl. VAT

Estimated delivery date - 12/11/2026

€565.39/ pieceexcl. VAT

€684.12incl. VAT

Estimated delivery date - 12/11/2026