

€236.80/ pieceexcl. VAT
€286.53incl. VAT
5 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | L114 |
Type | Tap-Drill Set |
Kind of thread | Metric |
Thread size metric (M..) | M3 to M12 |
DIN standard | 376 |
Material | HSS |
Suitable for blind holes | No |
Model | L114 |
Suitable for stainless steel | Yes |
Coating | TiN |
Weight | 0.502 kg |
Thread type | ISO-Metric |
Left-handed thread | No |
Cutting material | HSS |