FORMAT

FORMAT Hand thread cut. tool setDIN352 HSS M3-24

  • ERIKS:12594508
  • Manufacturer:4317784505055
Image 1
Hand thread cutting tool set M3-24 in case

Design: Supplied in a sturdy steel case with carry handles and 2 locks. The tools, bright surface, are kept in various holders and are readily available.



Set contents:
13 x 3 piece hand tap sets, HSS, DIN 352, M3; 4; 5; 6; 8; 10; 12; 14; 16; 18; 20; 22; 24
13 dies, HSS, DIN EN 22568, M3; 4; 5; 6; 8; 10; 12; 14; 16; 18; 20; 22; 24
7 die holders, DIN 225, 20 x 5; 20 x 7; 25 x 9; 30 x 11; 38 x 14; 45 x 18; 55 x 22 mm
3 adjustable tap wrenches , DIN 1814, size 0; 2; 4
Save to list

€640.92/ pieceexcl. VAT

€775.51incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
Metric
DIN standard
352