

Design: Supplied in a sturdy steel case with carry handles and 2 locks. The tools, bright surface, are kept in various holders and are readily available.
Set contents:11 x 3 piece tap sets, HSS, DIN 352, M3; 4; 5; 6; 8; 10; 12; 14; 16; 18; 20 11 dies HSS, DIN EN 22568, M3; 4; 5; 6; 8; 10; 12; 14; 16; 18; 20 6 die holders, DIN 225, 20 x 5; 20 x 7; 25 x 9; 30 x 11; 38 x 14; 45 x 18 mm 2 tap wrenches, adjustable, DIN 1814, size 1; 3 1 screwdriver for slot screws, 4.5 mm 1 thread template, metric€326.43/ pieceexcl. VAT
€394.98incl. VAT
Estimated delivery date - 03/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Kind of thread | Metric |
Thread size metric (M..) | 20 |
DIN standard | 352 |
Material | HSS |