

€71.50/ pieceexcl. VAT
€86.52incl. VAT
17 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 1202 |
Type | Bit Box |
Number of bits total | 20 |
Number of bits PH (crosshead) | 3 |
Number of bits PZ (crosshead) | 3 |
Number of bits Torx | 7 |
Number of bits hexagon socket | 3 |
Number of bits two hole | 3 |
With magnetic holder | Yes |
Set version | 1 bit holder with quick-change chuck and magnet, 3 bits PHILLIPS®: PH1; PH2; PH3, 3 bits POZIDRIV®: PZ1; PZ2; PZ3, 4 bits slotted: 0.6 x 3.5; 0.8 x 4.0; 1.0 x 5.5; 1.2 x 6.5 mm, 4 bits TORX®: T15; T20; T25; T30, 3 bits TORX® with hole: T20; T25; T30, 3 b |
Total length | 120 mm |
With handgrip | Yes |
Packaging | Plastic box |
Height | 33 mm |
Width | 60 mm |
Weight | 222 g |