Tweezers

  • 65
  • 21
  • 6
  • 2
  • 50
  • 1
  • 1
157 Products showing for Tweezers
Product Image

BAHCO PINCET ALGEMEEN 5471F200

  • Eriks:23073763
  • Manufacturer:5471 F-200
  • Length:200 mm

€39.41/ pieceexcl. VAT

€47.69incl. VAT

5 In stock - Estimated delivery date 10/11/2026

€173.92/ pieceexcl. VAT

€210.44incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO PINCET 5516

  • Eriks:23073772
  • Manufacturer:5516
  • Length:150 mm

€21.43/ pieceexcl. VAT

€25.93incl. VAT

3 In stock - Estimated delivery date 10/11/2026
Product Image

STAHLWILLE Magnetic lifters - 1800G

  • Eriks:23781513
  • Manufacturer:12600-1800G
  • Length:525 mm

€50.44/ pieceexcl. VAT

€61.03incl. VAT

8 In stock - Estimated delivery date 10/11/2026
Product Image

Telescope magnetic lifterØ6/8mm 5Newton

  • Eriks:12055800
  • Manufacturer:460989
  • Length:650 mm

€4.95/ pieceexcl. VAT

€5.99incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Precision tweezers nickel-plated pointed 155mm

  • Eriks:12055798
  • Manufacturer:4317784475488
  • Length:155 mm

€14.41/ pieceexcl. VAT

€17.44incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Precision tweezers nickel-plated pointed rd.145mm

  • Eriks:12055794
  • Manufacturer:4317784475440
  • Length:145 mm

€11.96/ pieceexcl. VAT

€14.47incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Precision tweezers nickel-plated pointed rd.300mm

  • Eriks:12055797
  • Manufacturer:4317784475471
  • Length:300 mm

€34.86/ pieceexcl. VAT

€42.18incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Precision tweezers nickel-plated pointed rd.200mm

  • Eriks:12055795
  • Manufacturer:4317784475457
  • Length:200 mm

€30.04/ pieceexcl. VAT

€36.35incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Precision tweezers stainless pointed 130mm

  • Eriks:12055793
  • Manufacturer:4317784475433
  • Length:130 mm
  • Antimagnetic:Yes
  • Material:Stainless steel

€13.30/ pieceexcl. VAT

€16.09incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Precision Tweezers Set, Set of 3

  • Eriks:12055799
  • Manufacturer:6165190005
  • Set version:Precision tongs set 3-piece
  • Total number of tools:3

€41.26/ setexcl. VAT

€49.92incl. VAT

Estimated delivery date - 17/11/2026

€28.90/ pieceexcl. VAT

€34.97incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FACOM 150.p10 pincet antistatisch rechte spatelbekken

  • Eriks:23445047
  • Manufacturer:150.P10
  • Length:120 mm

€15.73/ pieceexcl. VAT

€19.03incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FACOM Tweezers - 154 - Straight tweezer with grooved jaws 155mm

  • Eriks:23445053
  • Manufacturer:154
  • Length:155 mm
  • Weight:155 g

€16.20/ pieceexcl. VAT

€19.60incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FACOM 147.j7 set 7 precisiepincetten in doos

  • Eriks:23446709
  • Manufacturer:147.J7
  • Total number of tools:7

€197.26/ pieceexcl. VAT

€238.68incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FACOM 140.aa pincet rvs rechte bekken

  • Eriks:23445031
  • Manufacturer:140.AA
  • Length:125 mm

€16.45/ pieceexcl. VAT

€19.90incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FACOM 149 pincet recht met gegroefde bekken

  • Eriks:23445043
  • Manufacturer:149
  • Length:155 mm

€15.16/ pieceexcl. VAT

€18.34incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FACOM Pincet gebogen bekken 40°

  • Eriks:23445049
  • Manufacturer:151
  • Length:155 mm

€14.53/ pieceexcl. VAT

€17.58incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FACOM 152 pincet gebogen fijne bek 40°

  • Eriks:23445050
  • Manufacturer:152
  • Length:150 mm

€15.21/ pieceexcl. VAT

€18.40incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FACOM Tweezers - 142.1 - Tweezers smooth very pointed nose 112mm

  • Eriks:23445035
  • Manufacturer:142.1
  • Length:112 mm
  • Weight:13 g

€27.70/ pieceexcl. VAT

€33.52incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FACOM 153 pincet rechte gekruiste bekken

  • Eriks:23445052
  • Manufacturer:153
  • Length:150 mm

€14.31/ pieceexcl. VAT

€17.32incl. VAT

Estimated delivery date - 18/11/2026

€14.07/ pieceexcl. VAT

€17.02incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FACOM 141.12 tweezer pointed 120mm

  • Eriks:23445034
  • Manufacturer:141.12
  • Length:120 mm

€23.40/ pieceexcl. VAT

€28.31incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FACOM Tweezers - 142.2 - Tweezers with protruding jaws, 15° curve

  • Eriks:23445036
  • Manufacturer:142.2
  • Length:117 mm
  • Weight:15 g

€27.70/ pieceexcl. VAT

€33.52incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FACOM Tweezers - 141.11 - tweezers straight pointed model 110mm

  • Eriks:23445033
  • Manufacturer:141.11
  • Length:110 mm
  • Weight:13 g

€23.40/ pieceexcl. VAT

€28.31incl. VAT

Estimated delivery date - 18/11/2026