FACOM

FACOM Tweezers - 154 - Straight tweezer with grooved jaws 155mm

  • ERIKS:23445053
  • Manufacturer:3148511387009
Image 1
TWEEZERS STRAIGHT MODEL - POWER NOSE
-Power, rigid, grooved nose for wiring.
-Stainless steel.
-Presentation: fine polished.
Save to list

€16.20/ pieceexcl. VAT

€19.60incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
154
Length
155 mm
Weight
155 g