FACOM

FACOM Tweezers - 142.2 - Tweezers with protruding jaws, 15° curve

  • ERIKS:23445036
  • Manufacturer:3148511375839
Image 1
HIGH PRECISION TWEEZERS 15° ANGLED MODEL - CLEARED NOSE
Extra-flexible, smooth very pointed nose.
Save to list

€27.70/ pieceexcl. VAT

€33.52incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
142.2
Length
117 mm
Weight
15 g